Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Paper Towels

Paper towels provide a convenient and effective means for hand drying and surface cleaning. They are packaged in various quantities and packaging options, including bulk packs and dispenser-friendly packaging for easy storage and dispensing. Available in single-fold or multi-fold configurations to cater to different dispensing systems and user preferences. The paper towels are ideal for restroom facilities, kitchens, and industrial settings.
219 Results

Paper Towel Rolls

Paper Towel Rolls
Our paper towel rolls are designed to meet all commercial cleaning needs. These bulk rolls of paper towels offer thick and strong material for effortless drying and wiping. Paper towel rolls can be used in restrooms or as high-absorbency industrial paper towel rolls for janitorial cleaning.
CompareImageWidthLengthPackage QuantitySize TypeColorModel #Price
Scott® Essential High Capacity Hard Roll Towel, 1-Ply, 8" x 950 ft, White, 6 Rolls/Carton
8 in
950 ft
6
Varies
White
WBB2308144$80.95
Pacific Blue Ultra™ 8” High-Capacity Recycled Paper Towel Rolls By GP Pro, Brown, 3 Rolls/Case
7-7/8 in
1150 ft
3
Varies
Brown
Ships Same Day
WBB2230052
$109.95
Pacific Blue Basic™ Recycled Hardwound Paper Towel Roll By GP Pro, Brown, 6 Rolls Per Case
7-7/8 in
800 ft
6
Varies
Brown
WBB2230047$65.95
Nittany Roll Paper Towels, Natutal, 800'/Roll, 6 Rolls/Case
-
800
6
-
Brown
WBB3085231$34.95
Bounty Kitchen Roll Paper Towel, 2-Ply, 5-7/8" x 11", White, 82 Sheets/Double Roll, 24 Rolls/Case
11 in
5-7/8
24
82 Sheets/Roll
White
WBB3178084$129.95
Nittany Center-pull Towels, White, 600 Sheets/Roll, 6 Rolls/Case
-
-
6
-
White
Ships Same Day
WBB3085230
$63.95
Nittany Roll Paper Towels, Natural, 350'/Roll, 12 Rolls/Case
-
350
12
-
Brown
WBB3085227$46.95
enMotion® 10" Recycled Paper Towel Rolls By GP Pro, Brown, 6 Rolls/Case
10 in
800 ft
6 Rolls/Case
-
Brown
Ships Same Day
WBB3091503
$119.95
Bounty Kitchen Roll Paper Towel, 2-Ply, 10-1/2" x 11", White, 75/Roll, 4 Triple Rolls/Pk, 6 Pk/Case
10-1/2 in
79-3/4
24
75 Sheets/Roll
White
WBB3178083$189.95
Scott® Essential Hard Roll Towels, 1-Ply, 8" x 800 ft, 1.5" Core, White, 12 Rolls/CT
8 in
800 ft
12
Varies
White
WBB241039$169.95
Showing 1-10 of 151 results

Folded Paper Towels

Folded Paper Towels
Folded paper towels offer versatility and convenience in commercial settings and facilitate rapid drying of hands after washing. We offer a variety of products to fit specific needs. These folded paper towels are designed for efficient dispensing and maximum absorbency to keep restrooms, kitchens, and more clean and hygienic.
Showing 1-10 of 68 results