Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vega

Model # :WBB3206241

MPN #: 125MTS2

Vega MORTORQ Super 2 Insert Bit x 1" Bull Nose, 1/4" Hex, S2 Steel, Gunmetal Gray

Product Description
Features:
  • Made from S2 modified shock resistant steel for professional performance and durability
  • Proprietary precision CNC machined tips for excellent fit in fastener recess
  • Precision controlled heat treatment for extreme durability and wear protection


PRICE
$3.97

Min. purchase quantity is 2
2
2
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1
Size2 in

Product Details

TypeInsert Bit
Drive1/4
FinishGunmetal Gray
MaterialS2 Steel
Package Quantity1
DescriptionMORTORQ Super Insert Bit
Shank TypeHex
Manufacturers Part Number125MTS2
Tip TypeMORTORQ Super
BrandVega