Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Busch Systems

Model # :WBB3175868

MPN #: 209845

Busch Systems Mosaic Triple Recycling Station For Mixed Recyclables, 96 Gal. Cap., Black/Blue/Green

Product Description
Introducing The Mosaic, an innovative and versatile modular recycling and waste container system! This premium-quality product features a sturdy and durable structure that incorporates customizable signage, along with our thoughtfully designed bag retention clips to keep bags securely in place, making it a perfect fit for businesses and public spaces.

Features:
  • Modular Construction Expand your station with our innovative connector system
  • Bold Communication The customizable body panel signs are highly visible and help boost diversion and participation
  • Adapts To Any Recycling Program A wide range of stocked color and lid opening options
  • Ergonomic Functionality Effortless maneuverability and configurability
  • Stylish Design Thoughtful materials and bold signage make The Mosaic a stylish and smart choice for your space
  • Lid Type: Full/Mixed/Lift
  • Material: Aluminum-HDPE-Sintra
Parts Included:
1 x Full Black Lid, 1 x Mixed Blue Lid, 1 x Solid Lift Green Lid, 1 x Wide Waste Sign Panel, 2 x Narrow Waste Sign Panels, 2 x Narrow Mixed Recyclables Sign Panels, 2 x Narrow Organics Sign Panels, 1 x Wide Organics Sign Panel, 1 x Waste Lid Label, 1 x Mixed Recyclables Lid Label, 1 x Organics Lid Label, 2 x Connector Kits

PRICE
$2,189.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width15-3/4 in
Depth20-7/8 in
Height32-3/8 in
Weight20.8 lbs

Product Details

Assembly RequiredYes
TypeMulti Stream Recycling Station
Number of Openings3
ColorBlack/Blue/Green
SeriesMosaic
LidYes
Capacity96 gal
Lid TypeMulti Stream Lid
MaterialPlastic
Package Quantity1
Manufacturers Part Number209845
Indoor/OutdoorIndoor
Accepted MaterialsMixed Recyclables, Organics, Trash
Container MarkingsMixed Recyclables, Waste, Organics
ShapeRectangle
BrandBusch Systems