Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tough Duck

Model # :WBB3161081

MPN #: WV041-DKBR-2XL

Tough Duck Moto Vest, 4 Pockets, Cotton/Polyester, 2XL, Dark Brown

Product Description
So many motorcycle owners were re-purposing our Quilt Lined Vest into a riding vest, we listened. If you loved the 1937, you'll love the WV04.

Shell: 100% Cotton 12 oz. Premium Duck with durable water repellent finish
Lining: 100% Polyester quilted to 6 oz. polyester insulation

Features:
  • Brass zip front closure
  • Two upper chest pockets
  • Two lower scoop pockets
  • Rib-knit collar and side panels
  • Drop back
  • Brass rivets at stress points
  • Triple stitched
  • Lining pockets; including media pocket
  • Embroidery access zippers
  • Water Repellent
  • Wind Repellent
  • Embellishment Friendly


PRICE
$64.99

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size2XL

Product Details

TypeMoto Vest
Closure TypeZipper
MaterialCotton/Polyester
GenderMen's
Package Quantity1
DescriptionMen's Moto Vest
ColorBrown
Manufacturers Part NumberWV041-DKBR-2XL
Number of Pockets4
Primary UseCold Temperature Protection
BrandTough Duck