Finding the right replacement part can be difficult and time consuming. At Global Industrial we'll help you get the part you need, the first time.
Motor, 115V, .75/.21 HP, 1725/1140 RPM, For Garland, 1686711
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$309.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shaft Size | 3-3/4 X 5/8 in |
Product Details
| Type | Motor |
| RPM | 1725/1140 rpm |
| Horsepower | .75/.21 HP |
| Voltage | 115V V |
| Phase | 1 |
| Description | Motor |
| Color | Black/Gray |
| Manufacturers Part Number | 1686711 |
| Amperage | 9.8, 4.2 A |
| Brand | Garland |