x

Take 15% off your entire order!

Offer applied at checkout

Leeson Motors-1.5HP, 115/208-230V, 3450RPM, DP, Rigid Mount, 1.15 SF, 74 Eff

Actual product may differ from image shown

Leeson Motors-1.5HP, 115/208-230V, 3450RPM, DP, Rigid Mount, 1.15 SF, 74 Eff

Item #: WBB221992

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$633.00 up to 41% OFF

Price: $371.95

Save $18.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

General Purpose, Capacitor Start-Inductor Run Motor: 1.5HP, 3450 RPM, Drip-Proof (DP) Enclosure, 143 Frame, Rigid Mount, 115/208-230V, 1PH, 60HZ, Name Plate Amps 16.4/8.6-8.2&, Continuous duty, 1.15 Service Factor, No thermal protection, Efficiency: 74, Efficiency Type: Standard, Ambient 40 C, Selective CCW Rotation, Shaft Diameter 7/8.

Drip proof (DP)enclosure has vents in end shield and/or frame to prevent drops of liquid from falling into motor within a 15 degree angle from vertical. Designed for use in areas that are reasonably dry, clean, and well ventilated (usually indoors). If installed outdoors, it is recommended that the motor be protected with a cover that does not restrict the flow of air to the motor.
Rigid base allows motor to be rigidly mounted on equipment.

  • HORSEPOWER 1 1/2
  • ENCLOSURE DP
  • FRAME 143
  • MOUNTING Rigid
  • NAMEPLATE RPM 3450
  • PHASE 1
  • MOTOR RPM 60Hz 3450
  • VOLTAGE 115/208-230
  • HERTZ 60
  • DUTY Continuous
  • SERVICE FACTOR 1.15
  • THERMAL PROTECTION No
  • EFFICIENCY TYPE Standard
  • AMBIENT TEMP C 40
  • SHAFT DIAMETER 7/8
  • ROTATION CCW
  • WEIGHT 35
  • UL Y
  • CSA Y
  • LEESON MODEL NO. C143C34DB1FF
  • UPC 69172001509
  • RPM RANGE 3001-3600
  • FRAME MATERIAL Rolled Steel
  • ENCLOSURE TYPE Open/Drip Proof
  • DESIGN Capacitor Start Inductor Run
  • is_motor Yes
  • MANUFACTURER PART # 120107.00
  • BRAND Leeson
  • FL AMPS 16.4/8.6-8.2
  • FL EFFICIENCY 74
  • COMPATIBLE WITH/REPLACES - 2 Grainger/Dayton, 6K630
  • BEARING-DRIVE-END 6205
  • COMPATIBLE WITH/REPLACES - 1 Baldor L1313T, Marathon I101
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Leeson Motors-1.5HP, 115/208-230V, 3450RPM, DP, Rigid Mount, 1.15 SF, 74 Eff

Leeson Motors-1.5HP, 115/208-230V, 3450RPM, DP, Rigid Mount, 1.15 SF, 74 Eff

Item #: WBB221992

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant