Totally enclosed fan cooled (TEFC) enclosure has no vent openings, and is tightly enclosed to prevent the free exchange of air, but is not airtight. An external fan is an integral part of the motor and provides cooling by blowing air around the outside frame of the motor. Suitable for use where exposed to dirt or dampness, but NOT very moist or hazardous (explosive) locations.
Leeson 121179.00, Premium Eff., 1 HP, 1760 RPM, 208-230/460V, 143TC, TEFC, C-Face Rigid
Write a Review
|
Questions & Answers (0)
Product Description
General Purpose, 3-Phase Motor: 1HP, 1760/1450 RPM, Totally-Enclosed Fan-Cooled (TEFC) Enclosure, 143 Frame, Rigid C Mount, 208-230/460V, 3PH, 60/50HZ, Name Plate Amps 3.2/1.6&3.4/1.7, Continuous duty, 1.15 Service Factor, Automatic thermal protection, Efficiency: 85.5, Efficiency Type: Standard, Ambient 40 C, Reverse Rotation.
PRICE
$1,399.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 37 |
Product Details
| Motor RPM 60 Hertz | 1760 rpm |
| Mounting Location | C-Face Rigid |
| Phase | 3 |
| Manufacturers Part Number | 121179.00 |
| Enclosure | TEFC |
| Design | Sq Cage Inductor Run |
| Service Factor | 1.15 |
| Bearing Drive End | 6205 |
| Brand | Leeson |
| Efficiency | 85.5 |
| Horsepower | 1 HP |
| Efficiency Type | Standard |
| Frame | 143TC |
| Hertz | 60/50 Hz |
| Rotation | CCW/CW ° |
| Thermal Protection | Automatic |
| Enclosure Type | Totally Enclosed |
| Voltage | 208-230/460 V |
| Nameplate RPM | 1760 rpm |
| Full Load Amps | 3.2-3.2/1.6 A |
| Frame Material | Rolled Steel |
| Duty | Continuous |
| Compatible Part/Model Number | Baldor CEM3581T, WEG 00118EP3ERS143TC |
| Ambient Temperature | 40 °C |
| RPM Range | 1701-1800 rpm |
Compliance & Certifications
| CSA Certified | Y |
| UL | Y |