Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Leeson

Model # :WBB222006

MPN #: 121681.00

Leeson Motors-1.5HP, 115/208-230V, 1740RPM, TEFC, Rigid C Mount, 1.0 SF, 79 Eff.

Product Description
General Purpose, Capacitor Start-Capacitor Run Motor: 1.5HP, 1740 RPM, Totally-Enclosed Fan-Cooled (TEFC) Enclosure, 145 Frame, Rigid C Mount, 115/208-230V, 1PH, 60HZ, Name Plate Amps 17.2/8.8-8.6, Continuous duty, 1.0 Service Factor, No thermal protection, Efficiency: 79, Efficiency Type: Standard, Ambient 40 C, Selective CCW Rotation, Shaft Diameter 7/8".

Totally enclosed fan cooled (TEFC) enclosure has no vent openings, and is tightly enclosed to prevent the free exchange of air, but is not airtight. An external fan is an integral part of the motor and provides cooling by blowing air around the outside frame of the motor. Suitable for use where exposed to dirt or dampness, but NOT very moist or hazardous (explosive) locations.


Click here to see our full selection of Motor Controls and Drives.

Compatibility
GRAINGER: 1K082
Marathon: C281
PRICE
$939.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight40
Shaft Diameter7/8

Product Details

Motor RPM 60 Hertz1740 rpm
Mounting LocationC-Face Rigid
Phase1
Manufacturers Part Number121681.00
EnclosureTEFC
DesignCapacitor Start Capacitor Run
Service Factor1
Bearing Drive End6205
BrandLeeson
Horsepower1 1/2 HP
Efficiency TypeStandard
Frame145TC
Hertz60 Hz
RotationCCW °
Thermal ProtectionNo
Enclosure TypeTotally Enclosed
Voltage115/208-230 V
Full Load Efficiency79
Nameplate RPM1740 rpm
Full Load Amps17.2/8.8-8.6 A
Frame MaterialRolled Steel
DutyContinuous
Compatible Part/Model NumberMarathon C281
Ambient Temperature40 °C
RPM Range1701-1800 rpm

Compliance & Certifications

CSA CertifiedY
ULY