Totally enclosed fan cooled (TEFC) enclosure has no vent openings, and is tightly enclosed to prevent the free exchange of air, but is not airtight. An external fan is an integral part of the motor and provides cooling by blowing air around the outside frame of the motor. Suitable for use where exposed to dirt or dampness, but NOT very moist or hazardous (explosive) locations.
Leeson 121929.00, Premium Eff., 3 HP, 3490 RPM, 208-230/460V, 145TC, TEFC, C-Face Rigid
Write a Review
|
Questions & Answers (0)
Product Description
General Purpose, 3-Phase Motor: 3HP, 3490 RPM, Totally-Enclosed Fan-Cooled (TEFC) Enclosure, 145 Frame, Rigid C Mount, 208-230/460V, 3PH, 60HZ, Name Plate Amps 8.4-7.6/3.8, Continuous duty, 1.15 Service Factor, No thermal protection, Efficiency: 85.5, Efficiency Type: Epact, Ambient 40 C, Reverse Rotation, Shaft Diameter 7/8.
PRICE
$1,099.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 38 |
| Shaft Diameter | 7/8 |
Product Details
| Motor RPM 60 Hertz | 3490 rpm |
| Mounting Location | C-Face Rigid |
| Phase | 3 |
| Manufacturers Part Number | 121929.00 |
| Enclosure | TEFC |
| Design | Sq Cage Inductor Run |
| Service Factor | 1.15 |
| Bearing Drive End | 6205 |
| Brand | Leeson |
| Efficiency | 85.5 |
| Horsepower | 3 HP |
| Efficiency Type | EPAct |
| Frame | 145TC |
| Hertz | 60 Hz |
| Rotation | CCW/CW ° |
| Thermal Protection | No |
| Enclosure Type | Totally Enclosed |
| Voltage | 208-230/460 V |
| Nameplate RPM | 3490 rpm |
| Full Load Amps | 8.8-8/4 FLA |
| Duty | Continuous |
| Compatible Part/Model Number | Baldor CEM3559T, US Motors U3P1A14C, Marathon K2088 |
| Ambient Temperature | 40 °C |
| RPM Range | 3001-3600 rpm |
Compliance & Certifications
| CSA Certified | Y |
| UL | Y |