Applications:
- Grain handling
- Chemical, oil & gas
- Pulp & paper, forest products
- Metals & foundries
- Cement, aggregate & above ground mining
- Food processing
- Power generation
- Water & wastewater treatment
Weights & Dimensions
| Weight | 2184 |
| Dimension C | 45 in |
Product Details
| Power Factor | 85 |
| Bearing Opp Drive End | 90BC03J30X |
| KVA Code | H |
| Motor RPM 60 Hertz | 1800 rpm |
| Mounting Location | Rigid |
| Phase | 3 |
| Manufacturers Part Number | SPM4406TR-4 |
| Enclosure | TEFC |
| Service Factor | 1.15 |
| Bearing Drive End | 110RU02M30X |
| Brand | Baldor-Reliance |
| Insulation Class | H |
| Horsepower | 150 HP |
| Frame | 447T |
| Hertz | 60 Hz |
| Design Code | A |
| Enclosure Type | Totally Enclosed |
| Voltage | 460 V |
| Full Load Efficiency | 96.2 |
| Nameplate RPM | 1790 rpm |
| Full Load Amps | 170 A |
| Duty | Continuous |
| Poles | 4 |
| Ambient Temperature | 40 °C |