Drip proof (DP)enclosure has vents in end shield and/or frame to prevent drops of liquid from falling into motor within a 15 degree angle from vertical. Designed for use in areas that are reasonably dry, clean, and well ventilated (usually indoors). If installed outdoors, it is recommended that the motor be protected with a cover that does not restrict the flow of air to the motor.
Rigid base allows motor to be rigidly mounted on equipment.
Leeson Motors-5HP, /208-230V, 3500RPM, DP, Rigid Mount, 1.15 SF, 80 Eff.
Write a Review
|
Questions & Answers (0)
Product Description
General Purpose, Capacitor Start-Capacitor Run Motor: 5HP, 3500 RPM, Drip-Proof (DP) Enclosure, 184 Frame, Rigid Mount, /208-230V, 1PH, 60HZ, Name Plate Amps 24-22, Continuous duty, 1.15 Service Factor, No thermal protection, Efficiency: 80, Efficiency Type: Standard, Ambient 40 C, Selective CCW Rotation, Shaft Length 2-1/4, Shaft Diameter 1 1/8.
PRICE
$1,069.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 87 |
| Shaft Length | 2-1/4 in |
| Shaft Diameter | 1-1/8 |
Product Details
| Motor RPM 60 Hertz | 3500 rpm |
| Mounting Location | Rigid |
| Phase | 1 |
| Manufacturers Part Number | 131616.00 |
| Enclosure | DP |
| Design | Capacitor Start Capacitor Run |
| Service Factor | 1.15 |
| Bearing Drive End | 6206 |
| Brand | Leeson |
| Horsepower | 5 HP |
| Efficiency Type | Standard |
| Frame | 184T |
| Hertz | 60 Hz |
| Rotation | CCW ° |
| Thermal Protection | No |
| Enclosure Type | Open/Drip Proof |
| Voltage | 208-230 V |
| Full Load Efficiency | 80 |
| Nameplate RPM | 3500 rpm |
| Full Load Amps | 24-22 A |
| Frame Material | Rolled Steel |
| Duty | Continuous |
| Compatible Part/Model Number | Baldor L1409T, WEG 00536OS1D184T, Marathon I104A |
| Ambient Temperature | 40 °C |
| RPM Range | 3001-3600 rpm |
Compliance & Certifications
| CSA Certified | Y |
| UL | Y |