Applications:
- Fans
- Pumps
- Blowers
- Conveyors
- Compressors
- Industrial machines
- Other general purpose applications
Weights & Dimensions
| Weight | 62 |
Product Details
| Insulation Class | F |
| Power Factor | 75 |
| Horsepower | 2 HP |
| Bearing Opp Drive End | 6203 |
| Frame | 145TC |
| Hertz | 60 Hz |
| Design Code | B |
| KVA Code | M |
| Motor RPM 60 Hertz | 1800 rpm |
| Enclosure Type | Totally Enclosed |
| Mounting Location | C-Face Footless |
| Voltage | 230/460 V |
| Phase | 3 |
| Nameplate RPM | 1765 rpm |
| Manufacturers Part Number | VSPM3558T |
| Duty | Continuous |
| Enclosure | TEFC |
| Service Factor | 1.15 |
| Poles | 4 |
| Bearing Drive End | 6205 |
| Brand | Baldor-Reliance |
| Ambient Temperature | 40 °C |