Leeson Motors - 3/4HP, 115/208-230V, TEFC, Rigid C Mount, 1.15 S.F.
Write a Review
|
Questions & Answers (0)
Product Description
Leeson Motor - 3/4HP, 115/208-230V, TEFC, Rigid C Mount, 1.15 S.F.
Made of rolled steel for long lasting durability. Designed with overspeed protection on mechanical centrifugal starting switch. HP is 3/4. Frame is 56. RPM is 1,725.
Made of rolled steel for long lasting durability. Designed with overspeed protection on mechanical centrifugal starting switch. HP is 3/4. Frame is 56. RPM is 1,725.
PRICE
$915.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 20 |
| Shaft Length | 1-7/8 in |
| Shaft Diameter | 5/8 |
Product Details
| Motor RPM 60 Hertz | 1725 rpm |
| Mounting Location | C-Face Rigid |
| Material | Rolled Steel |
| Phase | 1 |
| Manufacturers Part Number | 116487.00 |
| Enclosure | TEFC |
| Design | Capacitor Start Inductor Run |
| Service Factor | 1.15 |
| Bearing Drive End | 6203 |
| Brand | Leeson |
| RPM | 1725 rpm |
| Horsepower | 3/4 HP |
| Efficiency Type | Standard |
| Frame | 56 |
| Hertz | 60 Hz |
| Rotation | CCW ° |
| Thermal Protection | Manual |
| Enclosure Type | Totally Enclosed |
| Voltage | 115/208-230 V |
| Full Load Efficiency | 70 |
| Full Load Amps | 10.8/5.4 A |
| Duty | Continuous |
| Compatible Part/Model Number | Baldor, CFDL3507M |
| Ambient Temperature | 40 °C |
| RPM Range | 1701-1800 rpm |
Compliance & Certifications
| CSA Certified | Y |
| UL | Y |