Leeson Motors - 1.5HP, 115/208-230V, 3450RPM, TENV, Rigid Mount
Write a Review
|
Questions & Answers (0)
Product Description
Leeson Aeration Fan Motor - 1.5 HP
This 3450 RPM, Single Phase, Aeration Fan Motor is solidly made for long lasting durability and dependability. Totally enclosed air over motor is dust-tight, suitable for shaft mounted fans or belt driven fans. Capacitor start designs. Use within the airflow of the driven fan offers protection from the environment. Finished in epoxy enamel to resist corrosion in tough atmospheres. Lubricated with high temperature Exxon POLYREX® EM lubricant. Grounding provisions. Fully gasketed. Rigid base. 56 Frame. 115V/208-230V.
This 3450 RPM, Single Phase, Aeration Fan Motor is solidly made for long lasting durability and dependability. Totally enclosed air over motor is dust-tight, suitable for shaft mounted fans or belt driven fans. Capacitor start designs. Use within the airflow of the driven fan offers protection from the environment. Finished in epoxy enamel to resist corrosion in tough atmospheres. Lubricated with high temperature Exxon POLYREX® EM lubricant. Grounding provisions. Fully gasketed. Rigid base. 56 Frame. 115V/208-230V.
PRICE
$879.00
2
2
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 35 |
| Shaft Length | 1-7/8 in |
| Shaft Diameter | 5/8 |
Product Details
| Motor RPM 60 Hertz | 3450 rpm |
| Mounting Location | Rigid |
| Material | Rolled Steel |
| Phase | 1 |
| Manufacturers Part Number | 111949.00 |
| Enclosure | TENV |
| Design | Capacitor Start Inductor Run |
| Service Factor | 1 |
| Bearing Drive End | 6203 |
| Brand | Leeson |
| RPM | 3450 rpm |
| Horsepower | 1-1/2 HP |
| Efficiency Type | Standard |
| Frame | 56 |
| Hertz | 60 Hz |
| Rotation | CCW ° |
| Thermal Protection | No |
| Enclosure Type | Totally Enclosed |
| Voltage | 115/208-230 V |
| Full Load Efficiency | 72 |
| Full Load Amps | 17/8.5 A |
| Duty | Airover |
| Compatible Part/Model Number | Baldor, AFL3525A |
| Ambient Temperature | 40 °C |
| RPM Range | 3001-3600 rpm |
Compliance & Certifications
| CSA Certified | Y |
| UL | Y |