Leeson Motor-1/2HP, 208-230/460V, 3450RPM, TENV, C Face Mount, 1.0 SF, 0 Eff.
Made of rolled steel or stainless steel for long lasting durability. Totally enclosed non-ventilated (TENV) enclosure with no vent openings. Machined face mount with pilot on shaft end allows direct mounting with pump or other direct coupled equipment. Bolts pass through mounted part to threaded hole in motor face. Enclosure with no vent openings tightly enclosed to prevent free exchange of air, but not airtight. No external cooling fan and relies on convection for cooling. Suitable for use where exposed to dirt or dampness, but NOT very moist or hazardous (explosive) locations. UL and CSA compliant. Frame is 48. Additional quantities are available.
Leeson 110144.00, 0.5 HP, 3450 RPM, 208-230/460V, 56C, TENV, C-Face Footless
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$555.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 28 |
| Shaft Length | 1-7/8 in |
| Shaft Diameter | 5/8 |
Product Details
| Motor RPM 60 Hertz | 3450 rpm |
| Mounting Location | C-Face Footless |
| Phase | 3 |
| Manufacturers Part Number | 110144.00 |
| Enclosure | TENV |
| Design | Sq Cage Inductor Run |
| Service Factor | 1.15 |
| Bearing Drive End | 6203 |
| Brand | Leeson |
| Efficiency | 82.5 |
| Horsepower | 1/2 HP |
| Efficiency Type | Standard |
| Frame | 56C |
| Hertz | 60 Hz |
| Rotation | CCW/CW ° |
| Thermal Protection | No |
| Enclosure Type | Totally Enclosed |
| Voltage | 208-230/460 V |
| Nameplate RPM | 3450 rpm |
| Full Load Amps | 1.7-1.6/.8 A |
| Frame Material | Rolled Steel |
| Duty | Continuous |
| Compatible Part/Model Number | Baldor VNM3537 |
| Ambient Temperature | 40 °C |
| RPM Range | 3001-3600 rpm |
Compliance & Certifications
| CSA Certified | Y |
| UL | Y |