Applications:
- Grain handling
- Chemical, oil & gas
- Pulp & paper, forest products
- Metals & foundries
- Cement, aggregate & above ground mining
- Food processing
- Power generation
- Water & wastewater treatment
Weights & Dimensions
| Weight | 892 |
| Dimension C | 31-3/8 in |
Product Details
| Power Factor | 91 |
| Bearing Opp Drive End | 65BC03J30X |
| KVA Code | G |
| Motor RPM 60 Hertz | 3600 rpm |
| Mounting Location | Rigid |
| Phase | 3 |
| Manufacturers Part Number | SPM4310TS |
| Enclosure | TEFC |
| Service Factor | 1.15 |
| Bearing Drive End | 65BC03J30X |
| Brand | Baldor-Reliance |
| Insulation Class | F |
| Horsepower | 60 HP |
| Frame | 364TS |
| Hertz | 60 Hz |
| Design Code | B |
| Enclosure Type | Totally Enclosed |
| Voltage | 230/460 V |
| Full Load Efficiency | 94.5 |
| Nameplate RPM | 3555 rpm |
| Full Load Amps | 65.4 A |
| Duty | Continuous |
| Poles | 2 |
| Ambient Temperature | 40 °C |