Applications:
- Fans
- Pumps
- Blowers
- Conveyors
- Compressors
- Industrial machines
- Other general purpose applications
Weights & Dimensions
| Weight | 50 |
| Dimension C | 14-3/16 in |
Product Details
| Insulation Class | F |
| Horsepower | 2 HP |
| Bearing Opp Drive End | 6203 |
| Frame | 145TC |
| Hertz | 60 Hz |
| KVA Code | L |
| Motor RPM 60 Hertz | 3600 rpm |
| Enclosure Type | Totally Enclosed |
| Mounting Location | C-Face with Feet |
| Voltage | 230/460 V |
| Full Load Efficiency | 86.5 |
| Phase | 3 |
| Nameplate RPM | 3475 rpm |
| Full Load Amps | 2.4 A |
| Manufacturers Part Number | CSPM3555T |
| Duty | Continuous |
| Enclosure | TEFC |
| Service Factor | 1.15 |
| Poles | 2 |
| Bearing Drive End | 6205 |
| Brand | Baldor-Reliance |
| Ambient Temperature | 40 °C |