Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :T9FB3202138

MPN #: CSPM3212T

Baldor-Reliance Motor, C-Face with Feet, 5HP, 3490RPM, 3PH, 60HZ, 182TC, 3634M, OPSB, F1

Product Description
General purpose, three phase, 5HP, 3490RPM, 3PH, 60HZ, 182TC, 3634M, OPSB, F1230/460, open drip proof, foot mounted, 230/460V

Applications:
  • Fans
  • Pumps
  • Blowers
  • Conveyors
  • Compressors
  • Industrial machines
  • Other general purpose applications


PRICE
$1,245.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight81
Dimension C16-1/2 in

Product Details

Power Factor93
Bearing Opp Drive End6205
KVA CodeL
Motor RPM 60 Hertz3600 rpm
Mounting LocationC-Face with Feet
Phase3
Manufacturers Part NumberCSPM3212T
EnclosureOPSB
Service Factor1.15
Bearing Drive End6206
BrandBaldor-Reliance
Insulation ClassF
Horsepower5 HP
Frame182TC
Hertz60 Hz
Design CodeA
Voltage230/460 V
Full Load Efficiency91
Nameplate RPM3490 rpm
Full Load Amps5.6 A
DutyContinuous
Poles2
Ambient Temperature40 °C