x

Take 15% off your entire order!

Offer applied at checkout

Motor Mount Adapter-Converts NEMA U Frames 284U/286U to NEMA T Frames 254T/256T

Motor Mount Adapter-Converts NEMA U Frames 284U/286U to NEMA T Frames 254T/256T

Item #: WBB382007

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $53.95

Save $2.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Motor Mount Adapter, Converts from NEMA U Frames 284U or 286U to NEMA T Frames 254T or 256T, Length 14 1/2 Inches, Height 3/4 Inch, Width 2 1/2 Inches. Compensates for Differences in Mounting Hole Locations and Shaft Height without Altering Motor Axial Centerline or End of Shaft Extension

  • MANUFACTURERS PART NUMBER 28U25T
  • BRAND Overly Hautz
  • CONSTRUCTION Steel Fabricated
  • MOTOR FRAME CONVERSION 284U/286U to 254T/256T
  • LENGTH INCHES 14-1/2
  • WIDTH INCHES 2-1/2
  • COLOR Gray
  • HEIGHT INCHES 3/4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Motor Mount Adapter-Converts NEMA U Frames 284U/286U to NEMA T Frames 254T/256T

Motor Mount Adapter-Converts NEMA U Frames 284U/286U to NEMA T Frames 254T/256T

Item #: WBB382007

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant