Climax Metal, Motor Shaft Arbor, AL-5FS-L, Left-Hand, Type D, 2-1/4"L Thread, Fits 5/8" Shaft
Write a Review
|
Questions & Answers (0)
Product Description
Nut Lock Type Arbors for smooth shafts. Ideal for mounting various abrasive wheels. Socket set screws secure the arbor to the shaft. Arbors designed especially for larger buffing & polishing units. The wider shoulder provides ample clearance plus additional space for easy movement & positioning of work pieces.
PRICE
$27.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-1/4 |
| Thread | Left-Hand in |
| Thread Length | 2-1/4 in |
| Washer Diameter | 1-5/8 |
| Wheel Widths | 1-9/16 |
Product Details
| Type | D |
| Washer Type | Stamped Washer |
| Description | Motor Shaft Arbor |
| Manufacturers Part Number | AL-5FS-L |
| Fits Wheel | 1/2 |
| Brand | Climax Metal |
| Fits Shaft Size | 5/8 in |