Take 15% off your entire order!

Offer applied at checkout

14-1/2 Pressure Angle, 3 Diametral Pitch, 18 Tooth Bushed Spur Gear

14-1/2 Pressure Angle, 3 Diametral Pitch, 18 Tooth Bushed Spur Gear

Item #: WBB598226

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $790.00

$131.67 / month suggested monthly payments with 6 mo. special financing on the purchase of $790.00 or save 5% on purchase.

Quantity Discount

  • Buy 1-4 $790.00 ea.
  • Buy 5+ $711.00 ea.

Quantity

Customers Also Viewed

14-1/2 Pressure Angle, 3 Diametral Pitch, 18 Tooth Bushed Spur Gear

Browning Bushed Gears hold the shaft with clamp fit and eliminate costly reworking on replacement gears. The only stock Bushed Open Gear line available. Less expensive than reworks.

Product Specifications

  • TYPE OF BOREBushed
  • MAX BORE2.625
  • PITCH DIAMETER6
  • MANUFACTURERS PART NUMBERNSS3Q18
  • HUB DIAMETER4.125
  • PITCH DIA. INCHES3
  • OUTER DIA. INCHES6.66
  • MATERIALSTEEL
  • NUMBER OF TEETH18
  • MIN BORE1
  • HUB FACE WIDTH3
  • PRESSURE ANGLE°14.5
  • LENGTH THRU BORE4.03125
  • BRANDBrowning
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

14-1/2 Pressure Angle, 3 Diametral Pitch, 15 Tooth Bushed Spur Gear

Item #: B598189

Not Yet Rated

Usually ships in 30 to 33 days

$563.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
14-1/2 Pressure Angle, 3 Diametral Pitch, 18 Tooth Bushed Spur Gear

14-1/2 Pressure Angle, 3 Diametral Pitch, 18 Tooth Bushed Spur Gear

Item #: WBB598226

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant