Take 15% off your entire order!

Offer applied at checkout

14-1/2 Pressure Angle, 8 Diametral Pitch, 28 Tooth Bushed Spur Gear

14-1/2 Pressure Angle, 8 Diametral Pitch, 28 Tooth Bushed Spur Gear

Item #: WBB598165

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $151.95

Save $7.60 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-4 $151.95 ea.
  • Buy 5+ $136.95 ea.

Quantity

Customers Also Viewed

14-1/2 Pressure Angle, 8 Diametral Pitch, 28 Tooth Bushed Spur Gear

Browning Bushed Gears hold the shaft with clamp fit and eliminate costly reworking on replacement gears. The only stock Bushed Open Gear line available. Less expensive than reworks.

Product Specifications

  • TYPE OF BOREBushed
  • MAX BORE1.5
  • PITCH DIAMETER3.5
  • MANUFACTURERS PART NUMBERNSS8H28
  • HUB DIAMETER2.5
  • PITCH DIA. INCHES8
  • OUTER DIA. INCHES3.75
  • MATERIALSTEEL
  • NUMBER OF TEETH28
  • MIN BORE0.375
  • HUB FACE WIDTH1.25
  • LENGTH THRU BORE1.875
  • PRESSURE ANGLE°14.5
  • BRANDBrowning
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

14-1/2 Pressure Angle, 8 Diametral Pitch, 24 Tooth Bushed Spur Gear

Item #: B598519

Not Yet Rated

Usually ships in 30 to 33 days

$125.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
14-1/2 Pressure Angle, 8 Diametral Pitch, 28 Tooth Bushed Spur Gear

14-1/2 Pressure Angle, 8 Diametral Pitch, 28 Tooth Bushed Spur Gear

Item #: WBB598165

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant