Take 15% off your entire order!

Offer applied at checkout

20 Pressure Angle, 10 Diametral Pitch, 100 Tooth Bushed Spur Gear

20 Pressure Angle, 10 Diametral Pitch, 100 Tooth Bushed Spur Gear

Item #: WBB598192

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $347.95

Save $17.40 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-4 $347.95 ea.
  • Buy 5+ $313.95 ea.

Quantity

Customers Also Viewed

20 Pressure Angle, 10 Diametral Pitch, 100 Tooth Bushed Spur Gear

Browning Bushed Gears hold the shaft with clamp fit and eliminate costly reworking on replacement gears. The only stock Bushed Open Gear line available. Less expensive than reworks.

Product Specifications

  • TYPE OF BOREBushed
  • MAX BORE1.75
  • PITCH DIAMETER10
  • MANUFACTURERS PART NUMBERYCS10P100
  • HUB DIAMETER3
  • PITCH DIA. INCHES10
  • OUTER DIA. INCHES10.2
  • MATERIALCAST IRON
  • MIN BORE0.5
  • NUMBER OF TEETH100
  • HUB FACE WIDTH1.25
  • PRESSURE ANGLE°20
  • LENGTH THRU BORE2.1875
  • BRANDBrowning
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

20 Pressure Angle, 8 Diametral Pitch, 44 Tooth Bushed Spur Gear

Item #: B598545

Not Yet Rated

Usually ships in 30 to 33 days

$267.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
20 Pressure Angle, 10 Diametral Pitch, 100 Tooth Bushed Spur Gear

20 Pressure Angle, 10 Diametral Pitch, 100 Tooth Bushed Spur Gear

Item #: WBB598192

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant