Customers Also Viewed
Product Information
Customer Review
Product Q&A
20 Pressure Angle, 10 Diametral Pitch, 30 Tooth Bushed Spur Gear
Browning Bushed Gears hold the shaft with clamp fit and eliminate costly reworking on replacement gears. The only stock Bushed Open Gear line available. Less expensive than reworks.
Browning Bushed Gears hold the shaft with clamp fit and eliminate costly reworking on replacement gears. The only stock Bushed Open Gear line available. Less expensive than reworks.
Product Specifications
- TYPE OF BOREBushed
- MAX BORE1.5
- PITCH DIAMETER3
- MANUFACTURERS PART NUMBERYSS10H30
- HUB DIAMETER2.5
- PITCH DIA. INCHES10
- OUTER DIA. INCHES3.2
- MATERIALSTEEL
- MIN BORE0.375
- NUMBER OF TEETH30
- HUB FACE WIDTH1.25
- LENGTH THRU BORE1.875
- PRESSURE ANGLE°20
- BRANDBrowning
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
14-1/2 Pressure Angle, 10 Diametral Pitch, 30 Tooth Bushed Spur Gear
Item #: B598408
Not Yet Rated
Usually ships in 30 to 33 days
$105.95

20 Pressure Angle, 10 Diametral Pitch, 30 Tooth Bushed Spur Gear
$105.95
- Product Information
- Customer Review
- Product Q&A