Take 15% off your entire order!

Offer applied at checkout

Plastock® Spur Gears 20-22, Acetal, 20° Pressure Angle, 20 Pitch, 22 Tooth

Plastock® Spur Gears 20-22, Acetal, 20° Pressure Angle, 20 Pitch, 22 Tooth

Item #: WBB782961

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 42

Price: $6.00

Save $0.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Plastock® Spur Gears 20-22, Acetal, 20° Pressure Angle, 20 Pitch, 22 Tooth

Plastock® Spur Gears are injection molded Acetal 20 Degree Pressure Angle; 20, 24, 32 and 48 Pitch.

Product Specifications

  • MANUFACTURERS PART NUMBER20-22
  • STOCK BORE (B) INCHES3/8
  • PITCH DIA. INCHES1.1
  • OUTER DIA. INCHES1.2
  • HUB PROJ. INCHES3/8
  • LENGTH INCHES0.75
  • MATERIALAcetal
  • WIDTH INCHES3/8
  • HUB DIA. (H) INCHES3/4
  • NUMBER OF TEETH22
  • WEIGHT LBS0.021
  • PRESSURE ANGLE°20
  • BRANDPlastock
  • PITCH INCHES20
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Plastock® Spur Gears 32-22, Acetal, 20° Pressure Angle, 32 Pitch, 22 Tooth

Item #: B782984

Not Yet Rated

Usually ships in 10 to 13 days

$4.95

Close

42 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Plastock® Spur Gears 20-22, Acetal, 20° Pressure Angle, 20 Pitch, 22 Tooth

Plastock® Spur Gears 20-22, Acetal, 20° Pressure Angle, 20 Pitch, 22 Tooth

Item #: WBB782961

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant