discount codeFree shipping over 300

Applied at checkout

Plastock® Spur Gears 24-36, Acetal, 20° Pressure Angle, 24 Pitch, 36 Tooth

Plastock® Spur Gears 24-36, Acetal, 20° Pressure Angle, 24 Pitch, 36 Tooth

Item #: WBB783134

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quanity: 31

Price: $6.70

Quantity

Popular item in this category

Plastock® Spur Gears 24-48, Acetal, 20° Pressure Angle, 24 Pitch, 48 Tooth

Usually ships in 10 to 13 days

Not Yet Rated

$8.50

Customers Also Viewed

Plastock® Spur Gears 24-36, Acetal, 20° Pressure Angle, 24 Pitch, 36 Tooth

Plastock® Spur Gears are injection molded Acetal 20 Degree Pressure Angle; 20, 24, 32 and 48 Pitch.

Product Specifications

  • MANUFACTURERS PART NUMBER24-36
  • STOCK BORE (B) INCHES1/4
  • PITCH DIA. INCHES1.5
  • OUTER DIA. INCHES1.583
  • HUB PROJ. INCHES5/16
  • LENGTH INCHES0.56
  • MATERIALAcetal
  • WIDTH INCHES1/4
  • HUB DIA. (H) INCHES5/8
  • NUMBER OF TEETH36
  • WEIGHT LBS0.018
  • PRESSURE ANGLE°20
  • BRANDPlastock
  • PITCH INCHES24
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

31 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Plastock® Spur Gears 24-36, Acetal, 20° Pressure Angle, 24 Pitch, 36 Tooth

Plastock® Spur Gears 24-36, Acetal, 20° Pressure Angle, 24 Pitch, 36 Tooth

Item #: WBB783134

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top