Take 15% off your entire order!

Offer applied at checkout

Plastock® Spur Gears 32-22, Acetal, 20° Pressure Angle, 32 Pitch, 22 Tooth

Plastock® Spur Gears 32-22, Acetal, 20° Pressure Angle, 32 Pitch, 22 Tooth

Item #: WBB782984

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 58

Price: $4.95

Save $0.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Plastock® Spur Gears 32-22, Acetal, 20° Pressure Angle, 32 Pitch, 22 Tooth

Plastock® Spur Gears are injection molded Acetal 20 Degree Pressure Angle; 20, 24, 32 and 48 Pitch.

Product Specifications

  • MANUFACTURERS PART NUMBER32-22
  • STOCK BORE (B) INCHES3/16
  • PITCH DIA. INCHES0.688
  • OUTER DIA. INCHES0.75
  • HUB PROJ. INCHES5/16
  • LENGTH INCHES0.5
  • MATERIALAcetal
  • WIDTH INCHES3/16
  • HUB DIA. (H) INCHES1/2
  • NUMBER OF TEETH22
  • WEIGHT LBS0.004
  • PRESSURE ANGLE°20
  • PITCH INCHES32
  • BRANDPlastock
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Plastock® Spur Gears 32-40, Acetal, 20° Pressure Angle, 32 Pitch, 40 Tooth

Item #: B783084

Not Yet Rated

Usually ships in 10 to 13 days

$7.00

Close

58 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Plastock® Spur Gears 32-22, Acetal, 20° Pressure Angle, 32 Pitch, 22 Tooth

Plastock® Spur Gears 32-22, Acetal, 20° Pressure Angle, 32 Pitch, 22 Tooth

Item #: WBB782984

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant