Take 15% off your entire order!

Offer applied at checkout

Plastock® Spur Gears 32-30, Acetal, 20° Pressure Angle, 32 Pitch, 30 Tooth

Plastock® Spur Gears 32-30, Acetal, 20° Pressure Angle, 32 Pitch, 30 Tooth

Item #: WBB783009

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 46

Price: $6.00

Save $0.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Plastock® Spur Gears 32-30, Acetal, 20° Pressure Angle, 32 Pitch, 30 Tooth

Plastock® Spur Gears are injection molded Acetal 20 Degree Pressure Angle; 20, 24, 32 and 48 Pitch.

Product Specifications

  • MANUFACTURERS PART NUMBER32-30
  • STOCK BORE (B) INCHES3/16
  • PITCH DIA. INCHES0.938
  • OUTER DIA. INCHES1
  • HUB PROJ. INCHES5/16
  • LENGTH INCHES0.5
  • WIDTH INCHES3/16
  • MATERIALAcetal
  • HUB DIA. (H) INCHES9/16
  • NUMBER OF TEETH30
  • WEIGHT LBS0.008
  • PRESSURE ANGLE°20
  • BRANDPlastock
  • PITCH INCHES32
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Plastock® Spur Gears 32-44, Acetal, 20° Pressure Angle, 32 Pitch, 44 Tooth

Item #: B783142

Not Yet Rated

Usually ships in 10 to 13 days

$8.00

Close

46 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Plastock® Spur Gears 32-30, Acetal, 20° Pressure Angle, 32 Pitch, 30 Tooth

Plastock® Spur Gears 32-30, Acetal, 20° Pressure Angle, 32 Pitch, 30 Tooth

Item #: WBB783009

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant