discount codeFree shipping over 300

Applied at checkout

Plastock® Spur Gears 48-18, Acetal, 20° Pressure Angle, 48 Pitch, 18 Tooth

Plastock® Spur Gears 48-18, Acetal, 20° Pressure Angle, 48 Pitch, 18 Tooth

Item #: WBB782850

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 78

Price: $2.52

Quantity

Popular item in this category

Plastock® Spur Gears 48-48, Acetal, 20° Pressure Angle, 48 Pitch, 48 Tooth

Usually ships in 10 to 13 days

Not Yet Rated

$3.96

Customers Also Viewed

Plastock® Spur Gears 48-18, Acetal, 20° Pressure Angle, 48 Pitch, 18 Tooth

Plastock® Spur Gears are injection molded Acetal 20 Degree Pressure Angle; 20, 24, 32 and 48 Pitch.

Product Specifications

  • MANUFACTURERS PART NUMBER48-18
  • STOCK BORE (B) INCHES5/32
  • PITCH DIA. INCHES0.375
  • OUTER DIA. INCHES0.417
  • HUB PROJ. INCHES1/4
  • LENGTH INCHES0.375
  • WIDTH INCHES1/8
  • MATERIALAcetal
  • HUB DIA. (H) INCHES5/16
  • NUMBER OF TEETH18
  • WEIGHT LBS0.002
  • PRESSURE ANGLE°20
  • BRANDPlastock
  • PITCH INCHES48
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

78 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Plastock® Spur Gears 48-18, Acetal, 20° Pressure Angle, 48 Pitch, 18 Tooth

Plastock® Spur Gears 48-18, Acetal, 20° Pressure Angle, 48 Pitch, 18 Tooth

Item #: WBB782850

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top