Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Gas Engines

Gas engines deliver exceptional power output while ensuring durability and longevity. With advanced features like low emissions, fuel efficiency, and easy maintenance, gas engines provide a cost-effective solution for power requirements.
171 Results
Horizontal Gas Engines

Horizontal Gas Engines

CompareImageEngine TypeHorsepowerShaft TypeStart TypeModel #Price
Power Ease, Gas Engine, 7HP, Recoil
Power Ease
7 HP
3/4" Keyed
Recoil
WB318620$385.95
Kohler® CH440 E16 Gas Engine, Horizontal Shaft, 14 HP, 90.39 lb. wt.
4-Stroke OHV Single Cylinder
14
Horizontal
Recoil
WBB3150636$1,275.00
Briggs & Stratton 19N132-0051-F1, Model 19 Troy-Bilt Tiller, Horizontal Shaft
OHV
14.50 ft/lbs lb-ft
Horizontal
Recoil
WBB2024393$979.00
Briggs & Stratton 83132-1035-F1, Gas Engine 550 Series - Tiller, Log Splitter, Horizontal Shaft
OHV
5.50 ft/lbs lb-ft
Horizontal
Recoil
WBB2024411$465.95
Briggs & Stratton 386447-0090-G1, Gas Engine 23 HP - Vanguard V-Twin , Horizontal Shaft
OHV
23 HP
Horizontal
Electric
WBB2024406$3,749.00
Briggs & Stratton 130G32-0022-F1, Gas Engine 900 Series-Tiller Blower Log Splitter, Horizontal Shaft
OHV
9.5 ft/lbs lb-ft
Horizontal
Recoil
WBB2024388$515.00
Kohler® SH265 E16 Gas Engine, Horizontal Shaft, 6-1/2 HP, 33.95 lb. wt.
4-Stroke OHV Single Cylinder
6-1/2
Horizontal
Recoil
WBB3150750See price in cart
Kohler® CH245 E16 Basic Gas Engine, Horizontal Shaft, 4-1/2 HP
4-Stroke OHV Single Cylinder
4-1/2
Horizontal
Recoil
WBB3150765$509.00
Kohler® CH270 E09 Marketing Gas Engine, Horizontal Shaft, 7 HP
4-Stroke OHV Single Cylinder
7
Horizontal
Recoil
WBB3150641$575.00
Showing 1-9 of 28 results
Short Block For Engine Models

Short Block For Engine Models

Showing 1-10 of 19 results
Vertical Gas Engines

Vertical Gas Engines

Briggs & Stratton Gas Engines

Briggs & Stratton Gas Engines

Showing 1-10 of 118 results