Take 15% off your entire order!

Offer applied at checkout

Lifan LF190F-BDQ 15MHP; Electric/Recoil Start - 1in Horizontal Keyway

Lifan LF190F-BDQ 15MHP; Electric/Recoil Start - 1in Horizontal Keyway

Item #: WBB1878953

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$475.01 up to 15% OFF

Price: $405.95

Save $20.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Lifan, LF190F-BDQ, 15MHP; Electric/Recoil Start - 1in Horizontal Keyway

The LF190F-BDQ engine is 420 cc - 15 HP electric and recoil start engine that comes with a low oil shutdown for protection. The design features a universal mounting bolt pattern. It also has a 1" horizontal output shaft. With the electric start feature the engine has a 3 amp charging system to recharge the battery. It is EPA approved. This engine is built with automotive grade parts. The warranty is 3 years for residential and 1 year commercial use. Parts to maintain and repair Lifan engines and equipment are available upon special request.

Features:
  • 15 HP 420 cc 4-stroke OHV industrial grade gas engine
  • Recoil and Electric Start
  • 1 in. keyway shaft
  • Universal mounting bolt patterns
  • Low oil shutdown engine protection
  • 1.717 gal. fuel tank
  • Automotive grade rods, pistons, ring, crankshaft
  • Oversize muffler with safety heat shield for quiet operation
  • Fuel shutoff switch for easy transport and maintenance
  • Highly efficient splash lubrication system

Product Specifications

  • SHAFT TYPEHorizontal
  • MANUFACTURER MODEL NUMBERLF190F-BDQ
  • HP15
  • ENGINE TYPE4-Stroke OHV Single Cylinder
  • WARRANTY3 Year Consumer 1 Year Commercial
  • FUEL TANK CAPACITY1.717
  • GOVERNOR SYSTEMSpring Type
  • DISPLACEMENT (cc)420
  • MAX HP/RPM15/3600
  • OIL CAPACITY32 oz.
  • LUBE TYPEEngine Oil SAE 10W-30
  • CONSTRUCTIONSteel/Cast Iron
  • CYLINDERS1
  • COLOR FINISHBlack
  • BRANDLifan Power USA
  • AIR CLEANERWashable
  • EMISSION RATINGEPA
  • CYCLES4
  • COMPRESSION RATIO8.2:1
  • MUFFLER TYPENon Catalytic
  • IGNITION SYSTEMMagnetic Coil
  • FUEL TYPEGasoline (87 Octane)
  • START TYPERecoil/Electric
  • WEIGHT LBS74
  • SHAFT SIZE INCHES1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Lifan LF188F-BDQ 13MHP; Electric/Recoil Start - 1in Horizontal Keyway Engine

Item #: B1878951

Not Yet Rated

Usually ships in 60 to 63 days

$399.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lifan LF190F-BDQ 15MHP; Electric/Recoil Start - 1in Horizontal Keyway

Lifan LF190F-BDQ 15MHP; Electric/Recoil Start - 1in Horizontal Keyway

Item #: WBB1878953

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant