AC Parallel Gearmotors
Voltage
Phase
Brand
Horsepower
Full Load Amps
Horsepower Range
Price
Leeson 107013.00, 1/2 HP, 22 RPM, 115/208-230V, 1-Phase, TEFC, P1100, 79:1 Ratio, 1105 In-Lbs
Ratio To 1
79
Overhung Load
700 lbs
Gearmotor RPM
22 rpm
Horsepower
1/2 HP
Leeson M1145034.00, 1/6 HP, 90 RPM, 115/230V, 1-Phase, TEFC, P240, 19:1 Ratio, 103 In-Lbs
Ratio To 1
19
Overhung Load
237 lbs
Gearmotor RPM
90 rpm
Horsepower
1/6 HP
Leeson M1125128.00, 1/15 HP, 19 RPM, 115V, 1-Phase, TEFC, PZ, 90:1 Ratio, 100 In-Lbs
Ratio To 1
90
Overhung Load
155 lbs
Gearmotor RPM
19 rpm
Horsepower
1/15 HP
Leeson 107015.00, 1/2 HP, 91 RPM, 115/208-230V, 1-Phase, TEFC, P1100, 19:1 Ratio, 336 In-Lbs
Ratio To 1
19
Overhung Load
575 lbs
Gearmotor RPM
91 rpm
Horsepower
1/2 HP
Leeson M1125284.00, 1/15 HP, 142 RPM, 208-230V, 3-Phase, TENV, PZ, 12:1 Ratio, 24 In-Lbs
Ratio To 1
12
Overhung Load
180 lbs
Gearmotor RPM
142 rpm
Horsepower
1/15 HP
Leeson 107002.00, 1/4 HP, 26 RPM, 115/208-230V, 1-Phase, TEFC, P1100, 66:1 Ratio, 569 In-Lbs
Ratio To 1
66
Overhung Load
650 lbs
Gearmotor RPM
26 rpm
Horsepower
1/4 HP
Leeson M1145029.00, 1/15 HP, 8 RPM, 115/230V, 1-Phase, TENV, P240, 216:1 Ratio, 345 In-Lbs
Ratio To 1
216
Overhung Load
491 lbs
Gearmotor RPM
8 rpm
Horsepower
1/15 HP
Leeson 096066.00, 1/4 HP, 29 RPM, 208-230/460V, 3-Phase, TEFC, PE350, 58:1 Ratio, 300 In-Lbs
Ratio To 1
58
Overhung Load
327 lbs
Gearmotor RPM
29 rpm
Horsepower
1/4 HP
Leeson M1145127.00, 3/8 HP, 29 RPM, 208-230V, 3-Phase, TEFC, 13, 60:1 Ratio, 220 In-Lbs
Ratio To 1
60
Overhung Load
235 lbs
Gearmotor RPM
29 rpm
Horsepower
3/8 HP
Leeson 107034.00, 1/2 HP, 59 RPM, 208-230/460V, 3-Phase, TEFC, P1100, 29:1 Ratio, 496 In-Lbs
Ratio To 1
29
Overhung Load
625 lbs
Gearmotor RPM
59 rpm
Horsepower
1/2 HP
Leeson 096067.00, 1/4 HP, 58 RPM, 208-230/460V, 3-Phase, TEFC, PE350, 30:1 Ratio, 244 In-Lbs
Ratio To 1
30
Overhung Load
300 lbs
Gearmotor RPM
58 rpm
Horsepower
1/4 HP
Leeson 096050.00, 1/3 HP, 85 RPM, 115/230V, 1-Phase, TEFC, PE350, 20:1 Ratio, 218 In-Lbs
Ratio To 1
20
Overhung Load
300 lbs
Gearmotor RPM
85 rpm
Horsepower
1/3 HP
Leeson 096004.00, 1/6 HP, 29 RPM, 115/230V, 1-Phase, TEFC, PE350, 58:1 Ratio, 270 In-Lbs
Ratio To 1
58
Overhung Load
327 lbs
Gearmotor RPM
29 rpm
Horsepower
1/6 HP
Leeson M1145032.00, 1/6 HP, 40 RPM, 115/230V, 1-Phase, TEFC, P240, 43:1 Ratio, 219 In-Lbs
Ratio To 1
43
Overhung Load
303 lbs
Gearmotor RPM
40 rpm
Horsepower
1/6 HP
Leeson 107008.00, 1/3 HP, 157 RPM, 115/208-230V, 1-Phase, TEFC, P1100, 11:1 Ratio, 125 In-Lbs
Ratio To 1
11
Overhung Load
500 lbs
Gearmotor RPM
157 rpm
Horsepower
1/3 HP
Leeson 107011.00, 1/3 HP, 41 RPM, 115/208-230V, 1-Phase, TEFC, P1100, 42:1 Ratio, 461 In-Lbs
Ratio To 1
42
Overhung Load
650 lbs
Gearmotor RPM
41 rpm
Horsepower
1/3 HP
Leeson 096068.00, 1/4 HP, 85 RPM, 208-230/460V, 3-Phase, TEFC, PE350, 20:1 Ratio, 165 In-Lbs
Ratio To 1
20
Overhung Load
300 lbs
Gearmotor RPM
85 rpm
Horsepower
1/4 HP
Leeson 107004.00, 1/4 HP, 12 RPM, 115/208-230V, 1-Phase, TEFC, P1100, 143:1 Ratio, 1030 In-Lbs
Ratio To 1
143
Overhung Load
700 lbs
Gearmotor RPM
12 rpm
Horsepower
1/4 HP
Leeson 107007.00, 1/3 HP, 288 RPM, 115/208-230V, 1-Phase, TEFC, P1100, 6:1 Ratio, 70 In-Lbs
Ratio To 1
6
Overhung Load
400 lbs
Gearmotor RPM
288 rpm
Horsepower
1/3 HP
Leeson M1145122.00, 1/6 HP, 16 RPM, 208-230V, 3-Phase, TEFC, P240, 103:1 Ratio, 391 In-Lbs
Ratio To 1
103
Overhung Load
237 lbs
Gearmotor RPM
16 rpm
Horsepower
1/6 HP
Leeson 107010.00, 1/3 HP, 59 RPM, 115/208-230V, 1-Phase, TEFC, P1100, 29:1 Ratio, 330 In-Lbs
Ratio To 1
29
Overhung Load
625 lbs
Gearmotor RPM
59 rpm
Horsepower
1/3 HP
Leeson 107003.00, 1/4 HP, 18 RPM, 115/208-230V, 1-Phase, TEFC, P1100, 95:1 Ratio, 800 In-Lbs
Ratio To 1
95
Overhung Load
700 lbs
Gearmotor RPM
18 rpm
Horsepower
1/4 HP
Leeson 096005.00, 1/6 HP, 34 RPM, 115/230V, 1-Phase, TEFC, PE350, 50:1 Ratio, 250 In-Lbs
Ratio To 1
50
Overhung Load
330 lbs
Gearmotor RPM
34 rpm
Horsepower
1/6 HP
Leeson M1145023.00, 1/15 HP, 15 RPM, 115/230V, 1-Phase, TENV, P240, 114:1 Ratio, 250 In-Lbs
Ratio To 1
114
Overhung Load
407 lbs
Gearmotor RPM
15 rpm
Horsepower
1/15 HP
Leeson M1145033.00, 1/6 HP, 60 RPM, 115/230V, 1-Phase, TEFC, P240, 29:1 Ratio, 157 In-Lbs
Ratio To 1
29
Overhung Load
268 lbs
Gearmotor RPM
60 rpm
Horsepower
1/6 HP
Leeson 107017.00, 1/2 HP, 41 RPM, 115/208-230V, 1-Phase, TEFC, P1100 , 42:1 Ratio, 700 In-Lbs
Ratio To 1
42
Overhung Load
650 lbs
Gearmotor RPM
41 rpm
Horsepower
1/2 HP
Leeson 096013.00, 1/3 HP, 58 RPM, 230/460V, 3-Phase, TEFC, PE350, 30:1 Ratio, 320 In-Lbs
Ratio To 1
30
Overhung Load
300 lbs
Gearmotor RPM
58 rpm
Horsepower
1/3 HP
Leeson M1145031.00, 1/6 HP, 30 RPM, 115/230V, 1-Phase, TEFC, P240, 58:1 Ratio, 295 In-Lbs
Ratio To 1
58
Overhung Load
330 lbs
Gearmotor RPM
30 rpm
Horsepower
1/6 HP
Leeson 107025.00, 1/3 HP, 18 RPM, 208-230/460V, 3-Phase, TEFC, P1100, 95:1 Ratio, 1089 In-Lbs
Ratio To 1
95
Overhung Load
700 lbs
Gearmotor RPM
18 rpm
Horsepower
1/3 HP
Leeson 096001.00, 1/12 HP, 9 RPM, 115/230V, 1-Phase, TENV, PE350, 180:1 Ratio, 341 In-Lbs
Ratio To 1
180
Overhung Load
491 lbs
Gearmotor RPM
9 rpm
Horsepower
1/12 HP
Leeson 096014.00, 1/3 HP, 85 RPM, 230/460V, 3-Phase, TEFC, PE350, 20:1 Ratio, 218 In-Lbs
Ratio To 1
20
Overhung Load
300 lbs
Gearmotor RPM
85 rpm
Horsepower
1/3 HP
Leeson M1125129.00, 1/15 HP, 28 RPM, 115V, 1-Phase, TEFC, PZ, 60:1 Ratio, 100 In-Lbs
Ratio To 1
60
Overhung Load
155 lbs
Gearmotor RPM
28 rpm
Horsepower
1/15 HP
Leeson 107005.00, 1/4 HP, 59 RPM, 115/208-230V, 1-Phase, TEFC, P1100, 29:1 Ratio, 248 In-Lbs
Ratio To 1
29
Overhung Load
625 lbs
Gearmotor RPM
59 rpm
Horsepower
1/4 HP
Leeson M1125130.00, 1/15 HP, 57 RPM, 115V, 1-Phase, TEFC, PZ, 30:1 Ratio, 56 In-Lbs
Ratio To 1
30
Overhung Load
171 lbs
Gearmotor RPM
57 rpm
Horsepower
1/15 HP
Leeson 096051.00, 1/3 HP, 173 RPM, 115/230V, 1-Phase, TEFC, PE350, 10:1 Ratio, 109 In-Lbs
Ratio To 1
10
Overhung Load
300 lbs
Gearmotor RPM
173 rpm
Horsepower
1/3 HP
Leeson M1145027.00, 1/15 HP, 97 RPM, 115/230V, 1-Phase, TENV, P240, 16.5:1 Ratio, 43 In-Lbs
Ratio To 1
16.5
Overhung Load
232 lbs
Gearmotor RPM
97 rpm
Horsepower
1/15 HP
Leeson 096016.00, 1/3 HP, 345 RPM, 230/460V, 3-Phase, TEFC, PE350, 5:1 Ratio, 55 In-Lbs
Ratio To 1
5
Overhung Load
300 lbs
Gearmotor RPM
345 rpm
Horsepower
1/3 HP