Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Leeson M1145130.00, 3/8 HP, 172 RPM, 208-230V, 3-Phase, TEFC, 13, 10:1 Ratio, 105 In-Lbs
See all 19 items in product family

Leeson M1145130.00, 3/8 HP, 172 RPM, 208-230V, 3-Phase, TEFC, 13, 10:1 Ratio, 105 In-Lbs

Item #: WBB234773

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $894.00 Save up to 48%
Qty Price
1-2 $478.95 ea.
3+ $460.95 ea.

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Leeson M1145130.00, 3/8 HP, 172 RPM, 208-230V, 3-Phase, TEFC, 13, 10:1 Ratio, 105 In-Lbs

AC Gearmotor with Right-Angle Shaft. 3/8HP, 170 RPM, Gear Ratio 10 to 1, Overhung Load 235 Pounds, 105 Lb. In. Full Load Torque, Totally-Enclosed Fan-Cooled (TEFC) Enclosure, 38 Frame, /208-230V, 3PH, Name Plate Amps 1.3.

Feature three phase motors totally enclosed for continuous duty, general purpose applications. Standard on all is the exclusive Inverter Rated Insulation System (IRIS). This provides superior protection against voltage spikes induced by variable frequency drives. Units feature many superior mechanical features in both the motor and gearbox. Includes double shielded ball bearings in the motor. Steel conduit box is provided as standard. Complete gearmotor coated with high gloss hardened black enamel paint.

These motors are designed with high temp insulation (Clsss F) to avoid over heating when operated with a PWM inverter down to a 10:1 speed range from the printed gearmotor output RPM.

These gearmotors are designed for mounting at any angle, but shaft up with motor below should be avoided to prevent leakage of lubricant into the motor should the motor's shaft seal fail. The torque values listed are the recommended full load torque values for reasonable gear life. Overhung load capacities shown are at center of output shaft.



Click here to see our full selection of Motor Controls and Drives.

Documents

Documents are in PDF format

Product Specifications

    • BRANDLeeson
    • MANUFACTURERS PART NUMBERM1145130.00
    • HORSEPOWER3/8
    • GEAR MOTOR RPM172
    • VOLTAGE208-230
    • PHASE3
    • HERTZ60
    • SERVICE FACTOR1
    • ENCLOSURETEFC
    • FL AMPS1.4-1.3
    • DUTYContinuous
    • INSULATION CLASSF
    • FRAME MATERIALSteel
    • TYPE & FRAME STYLE13F10-38
    • OUTPUT TORQUE (IN-LBS)105
    • RATIO TO 110
    • SERIES13
    • ULYes
    • CSAYes
    • WEIGHT LBS18
    • ROTATIONReversible
    • OVERHUNG LOAD (LBS.)235
    • AMBIENT TEMP C40
    • MODELCM38T17FZ10
    • GEARHEAD / SHAFT TYPERight-Angle
    • HP RANGE1/3 to 3/8
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.224.17.157:105