Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Baldor-Reliance GCP24142, 1/12 HP, 326 RPM, 115V, 1-Phase, TENV, PSSH, 5:1 Ratio, 14.3 In-Lbs
See all 44 items in product family

Baldor-Reliance GCP24142, 1/12 HP, 326 RPM, 115V, 1-Phase, TENV, PSSH, 5:1 Ratio, 14.3 In-Lbs

Item #: WBB444272

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $471.00 Save up to 28%
Qty Price
1-2 $351.95 ea.
3+ $337.95 ea.
Product Information
Customer Review
Product Q&A
Baldor-Reliance GCP24142, 1/12 HP, 326 RPM, 115V, 1-Phase, TENV, PSSH, 5:1 Ratio, 14.3 In-Lbs

Features:
  • Needle and ball bearing construction for smooth torque transmission
  • Induction hardened helical and spur gearing
  • Permanently lubricated with synthetic Mobil SHC634
  • Output shaft is 1/2 diameter
  • Reversible
  • Powered-coated enamel finish
  • 12 leads
  • Conduit box kit BKP2400 sold separately

Documents are in PDF format

Product Specifications

    • BRANDBaldor-Reliance
    • MANUFACTURERS PART NUMBERGCP24142
    • HORSEPOWER1/12
    • GEAR MOTOR RPM326
    • VOLTAGE115
    • PHASE1
    • HERTZ60
    • SERVICE FACTOR1
    • ENCLOSURETENV
    • FL AMPS1
    • DUTYContinuous
    • INSULATION CLASSf
    • FRAME MATERIALSteel
    • TYPE & FRAME STYLE2424C-PSSH
    • OUTPUT TORQUE (IN-LBS)14.3
    • RATIO TO 15
    • SERIESPSSH
    • ULYes
    • CSAYes
    • WEIGHT LBS10
    • ROTATIONReversible
    • OVERHUNG LOAD (LBS.)100
    • AMBIENT TEMP C40
    • SPEC. NO.24E237W009G5
    • GEARHEAD / SHAFT TYPEParallel
    • HP RANGE1/15 to 1/12

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!