Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Leeson 107036.00, 1/2 HP, 133 RPM, 208-230/460V, 3-Phase, TEFC, P1100, 13:1 Ratio, 229 In-Lbs
See all 16 items in product family

Leeson 107036.00, 1/2 HP, 133 RPM, 208-230/460V, 3-Phase, TEFC, P1100, 13:1 Ratio, 229 In-Lbs

Item #: WBB234781

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,268.00 Save up to 48%
Qty Price
1-2 $679.00 ea.
3+ $654.00 ea.
Product Information
Customer Review
Product Q&A
Leeson 107036.00, 1/2 HP, 133 RPM, 208-230/460V, 3-Phase, TEFC, P1100, 13:1 Ratio, 229 In-Lbs

AC Gearmotor with Parallel Shaft. 1/2HP, 133 RPM, Gear Ratio 13 to 1, Overhung Load 500 Pounds, 229 Lb. In. Full Load Torque, Totally-Enclosed Fan-Cooled (TEFC) Enclosure, 48Y Frame, 208-230/460V, 3PH, 60HZ, Name Plate Amps 2, Continuous Duty, Efficiency Type Standard.

Fractional horsepower AC gearmotors are totally enclosed for continuous duty, general purpose applications. Rated for 60 Hz input. Gearbox has rugged aluminum die cast housing to provide maximum gear and bearing support and precision machined gearing hardened for maximum load capability. All gearing designed and rated to AGMA Class 9 standards and to withstand momentary shock overload of 200%. Oversized output bearings increase overhung load capacity and give longer life. High-carbon alloy output shaft provides maximum strength and rigidity. All needle bearing journals are precision ground after heat treating, to provide maximum finish and fit. Heavy-duty industrial oil seals help keep lubricant in and dirt out. Gears and bearings are splash lubricated with permanent, heavy-duty gear oil.

These gearmotors are designed for mounting at any angle, but shaft-up with motor below gearhead is not recommended. P1100 AC gearmotors have the same mounting dimensions as Bison 482 gearmotors and many Dayton gearmotors. Includes conduit box.


Click here to see our full selection of Motor Controls and Drives.

Compatibility
Bison: 017-482-0011
Grainger/Dayton: 4Z393
Documents

Documents are in PDF format

Product Specifications

    • BRANDLeeson
    • MANUFACTURERS PART NUMBER107036.00
    • HORSEPOWER1/2
    • GEAR MOTOR RPM133
    • VOLTAGE208-230/460
    • PHASE3
    • HERTZ60
    • SERVICE FACTOR1.15
    • ENCLOSURETEFC
    • FL AMPS2/1
    • DUTYContinuous
    • INSULATION CLASSF
    • FRAME MATERIALSteel
    • TYPE & FRAME STYLEP1102-48
    • OUTPUT TORQUE (IN-LBS)229
    • RATIO TO 113
    • SERIESP1100
    • ULYes
    • CSAYes
    • WEIGHT LBS31
    • ROTATIONReversible
    • OVERHUNG LOAD (LBS.)500
    • AMBIENT TEMP C40
    • MODELC4T17FZ52
    • GEARHEAD / SHAFT TYPEParallel
    • HP RANGE1/2 & Up
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.224.60.122:62