Leeson M1145035.00, 1/6 HP, 156 RPM, 115/230V, 1-Phase, TEFC, P240, 10.6:1 Ratio, 60 In-Lbs
See all 54 items in product family

Leeson M1145035.00, 1/6 HP, 156 RPM, 115/230V, 1-Phase, TEFC, P240, 10.6:1 Ratio, 60 In-Lbs

Item #: WBB234654

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $841.00 Save up to 48%
Qty Price
1-2 $450.95 ea.
3+ $433.95 ea.
Product Information
Customer Review
Product Q&A
Leeson M1145035.00, 1/6 HP, 156 RPM, 115/230V, 1-Phase, TEFC, P240, 10.6:1 Ratio, 60 In-Lbs

AC Gearmotor with Parallel Shaft. 1/6HP, 156 RPM, Gear Ratio 10.6 to 1, Overhung Load 201 Pounds, 60 Lb. In. Full Load Torque, Totally-Enclosed Fan-Cooled (TEFC) Enclosure, 38 Frame, 115/230V, 1PH, Name Plate Amps 2.1.

Single phase gearmotors are totally enclosed for continuous duty, general purpose applications. Permanent split capacitor designs are rated for 115/230VAC, 60/50 Hertz input, and have starting torques equal to the running torques. The in-line gearing is of precision machined steel, with first stage steel helical gear followed by spur type gears. Lubrication is by semi-fluid grease, reducing possibility of leakage and providing permanent lubrication. Output shafts have needle bearings for high load capacities. Shafts are hardened steel.

These gearmotors are designed for mounting at any angle, but shaft up with motor below should be avoided to prevent leakage of lubricant into the motor should the motor's shaft seal fail. If these gearmotors are stalled, gearhead damage may result, especially in the ratios of 60:1 and higher. Provisions to limit the torque are recommended. The torque values listed are the recommended full load torque values for reasonable gear life. Overhung load capacities shown are at center of outputshaft. All PZ Series gearmotors are supplied with continuous duty "run" capacitor. Conduit box is not supplied with motor. These model PZ gearmotors have the same mounting dimensions as Bodine model D and Z gearmotors, Bison 100 gearmotors, and Baldor/Boehm PSS, plus many Dayton gearmotors.


Click here to see our full selection of Motor Controls and Drives.

Compatibility
Baldor: GCP25060(Leeson motor is dual voltage rated - 115/230, Leeson motor is totally enclosed fan-cooled )
Bison: 016-226-6011
Grainger/Dayton: 6K334(Leeson motor is PSC design, Leeson motor is dual voltage rated - 115/230 ) | 6Z822
Documents

Documents are in PDF format

Product Specifications

    • BRANDLeeson
    • MANUFACTURERS PART NUMBERM1145035.00
    • HORSEPOWER1/6
    • GEAR MOTOR RPM156
    • VOLTAGE115/230
    • PHASE1
    • HERTZ60
    • SERVICE FACTOR1
    • ENCLOSURETEFC
    • FL AMPS2
    • DUTYContinuous
    • INSULATION CLASSF
    • FRAME MATERIALSteel
    • TYPE & FRAME STYLEP242-38D
    • OUTPUT TORQUE (IN-LBS)60
    • RATIO TO 110.6
    • SERIESP240
    • ULYes
    • CSAYes
    • WEIGHT LBS18
    • ROTATIONReversible
    • OVERHUNG LOAD (LBS.)201
    • AMBIENT TEMP C40
    • MODELCM38P17FZ14
    • GEARHEAD / SHAFT TYPEParallel
    • HP RANGE1/7 to 1/5
Have A Question About This Product?
0 Question | 0 | Answer
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
54.196.38.114:105