
$1,220.00 up to 45% OFF
Price: $665.00
Customers Also Viewed
AC Gearmotor with Parallel Shaft. 1/3HP, 26 RPM, Gear Ratio 66 to 1, Overhung Load 650 Pounds, 752 Lb. In. Full Load Torque, Totally-Enclosed Fan-Cooled (TEFC) Enclosure, 48Y Frame, 208-230/460V, 3PH, 60HZ, Name Plate Amps 1.6, Continuous Duty, Efficiency Type Standard.
Fractional horsepower AC gearmotors are totally enclosed for continuous duty, general purpose applications. Rated for 60 Hz input. Gearbox has rugged aluminum die cast housing to provide maximum gear and bearing support and precision machined gearing hardened for maximum load capability. All gearing designed and rated to AGMA Class 9 standards and to withstand momentary shock overload of 200%. Oversized output bearings increase overhung load capacity and give longer life. High-carbon alloy output shaft provides maximum strength and rigidity. All needle bearing journals are precision ground after heat treating, to provide maximum finish and fit. Heavy-duty industrial oil seals help keep lubricant in and dirt out. Gears and bearings are splash lubricated with permanent, heavy-duty gear oil.
These gearmotors are designed for mounting at any angle, but shaft-up with motor below gearhead is not recommended. P1100 AC gearmotors have the same mounting dimensions as Bison 482 gearmotors and many Dayton gearmotors. Includes conduit box.
Click here to see our full selection of Motor Controls and Drives.
Product Specifications
- BRANDLeeson
- MANUFACTURERS PART NUMBER107026.00
- HORSEPOWER1/3
- GEAR MOTOR RPM26
- VOLTAGE208-230/460
- PHASE3
- HERTZ60
- SERVICE FACTOR1.15
- ENCLOSURETEFC
- FL AMPS1.6/0.8
- DUTYContinuous
- INSULATION CLASSF
- FRAME MATERIALSteel
- TYPE & FRAME STYLEP1103-48
- OUTPUT TORQUE (IN-LBS)752
- RATIO TO 166
- SERIESP1100
- ULYes
- CSAYes
- WEIGHT LBS24
- ROTATIONReversible
- OVERHUNG LOAD (LBS.)650
- AMBIENT TEMP C40
- MODELC4T17FZ53
- GEARHEAD / SHAFT TYPEParallel
- HP RANGE1/3 to 3/8
- RPM RANGE0-1000
- ENCLOSURE TYPETotally Enclosed
- is_motorYes
There are no questions for this product.
Popular item in this category
Leeson 107031.00, 1/3 HP, 288 RPM, 208-230/460V, 3-Phase, TEFC, P1100, 6:1 Ratio, 70 In-Lbs
Item #: B234715
Not Yet Rated
Usually ships in 25 to 28 days
$631.00

Leeson 107026.00, 1/3 HP, 26 RPM, 208-230/460V, 3-Phase, TEFC, P1100, 66:1 Ratio, 752 In-Lbs
$665.0
- Product Information
- Customer Review
- Product Q&A