Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Leeson 107031.00, 1/3 HP, 288 RPM, 208-230/460V, 3-Phase, TEFC, P1100, 6:1 Ratio, 70 In-Lbs
See all 17 items in product family

Leeson 107031.00, 1/3 HP, 288 RPM, 208-230/460V, 3-Phase, TEFC, P1100, 6:1 Ratio, 70 In-Lbs

Item #: WBB234715

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,193.00 Save up to 43%
Qty Price
1-2 $703.00 ea.
3+ $677.00 ea.
Product Information
Customer Review
Product Q&A
Leeson 107031.00, 1/3 HP, 288 RPM, 208-230/460V, 3-Phase, TEFC, P1100, 6:1 Ratio, 70 In-Lbs

AC Gearmotor with Parallel Shaft. 1/3HP, 288 RPM, Gear Ratio 6 to 1, Overhung Load 400 Pounds, 70 Lb. In. Full Load Torque, Totally-Enclosed Fan-Cooled (TEFC) Enclosure, 48Y Frame, 208-230/460V, 3PH, 60HZ, Name Plate Amps 1.6, Continuous Duty, Efficiency Type Standard.

Fractional horsepower AC gearmotors are totally enclosed for continuous duty, general purpose applications. Rated for 60 Hz input. Gearbox has rugged aluminum die cast housing to provide maximum gear and bearing support and precision machined gearing hardened for maximum load capability. All gearing designed and rated to AGMA Class 9 standards and to withstand momentary shock overload of 200%. Oversized output bearings increase overhung load capacity and give longer life. High-carbon alloy output shaft provides maximum strength and rigidity. All needle bearing journals are precision ground after heat treating, to provide maximum finish and fit. Heavy-duty industrial oil seals help keep lubricant in and dirt out. Gears and bearings are splash lubricated with permanent, heavy-duty gear oil.

These gearmotors are designed for mounting at any angle, but shaft-up with motor below gearhead is not recommended. P1100 AC gearmotors have the same mounting dimensions as Bison 482 gearmotors and many Dayton gearmotors. Includes conduit box.


Click here to see our full selection of Motor Controls and Drives.

Documents

Documents are in PDF format

Product Specifications

    • BRANDLeeson
    • MANUFACTURERS PART NUMBER107031.00
    • HORSEPOWER1/3
    • GEAR MOTOR RPM288
    • VOLTAGE208-230/460
    • PHASE3
    • HERTZ60
    • SERVICE FACTOR1.15
    • ENCLOSURETEFC
    • FL AMPS1.6/0.8
    • DUTYContinuous
    • INSULATION CLASSF
    • FRAME MATERIALSteel
    • TYPE & FRAME STYLEP1102-48
    • OUTPUT TORQUE (IN-LBS)70
    • RATIO TO 16
    • SERIESP1100
    • ULYes
    • CSAYes
    • WEIGHT LBS30
    • ROTATIONReversible
    • OVERHUNG LOAD (LBS.)400
    • AMBIENT TEMP C40
    • MODELC4T17FZ58
    • GEARHEAD / SHAFT TYPEParallel
    • HP RANGE1/3 to 3/8
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.92.211.239:104