Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Baldor-Reliance GC25014, 1/8 HP, 170 RPM, 115V, 1-Phase, TEFC, KA, 10:1 Ratio, 33 In-Lbs
See all 31 items in product family

Baldor-Reliance GC25014, 1/8 HP, 170 RPM, 115V, 1-Phase, TEFC, KA, 10:1 Ratio, 33 In-Lbs

Item #: WBB444049

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $554.00 Save up to 28%
Qty Price
1-2 $412.95 ea.
3+ $396.95 ea.
Product Information
Customer Review
Product Q&A
BBaldor-Reliance GC25014, 1/8 HP, 170 RPM, 115V, 1-Phase, TEFC, KA, 10:1 Ratio, 33 In-Lbs

Features:
  • Ball bearing on output for smooth torque transmission
  • High strength bronze gearing
  • Hardened and ground worm
  • Permanently lubricated with synthetic Mobil SHC634 oil
  • Internal oil expansion bladder allows for all position mounting without relocating a breather vent

Documents are in PDF format

Product Specifications

    • BRANDBaldor-Reliance
    • MANUFACTURERS PART NUMBERGC25014
    • HORSEPOWER1/8
    • GEAR MOTOR RPM170
    • VOLTAGE115
    • PHASE1
    • HERTZ60
    • SERVICE FACTOR1
    • ENCLOSURETEFC
    • FL AMPS2.5
    • DUTYContinuous
    • INSULATION CLASSF
    • FRAME MATERIALSteel
    • TYPE & FRAME STYLE2520S-KA
    • OUTPUT TORQUE (IN-LBS)33
    • RATIO TO 110
    • SERIESKA
    • ULYes
    • CSAYes
    • WEIGHT LBS15
    • ROTATIONReversible
    • OVERHUNG LOAD (LBS.)120
    • AMBIENT TEMP C40
    • SPEC. NO.25E260W218G2
    • GEARHEAD / SHAFT TYPERight Angle
    • HP RANGE1/11 to 1/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!