Item in product family
Item in product family
Call us 7 days a week
Item #: WBB444217
Sold By: globalindustrial.com
Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.
0 reviews | Write a review
Qty | Price |
1-2 | $352.95 ea. |
3+ | $338.95 ea. |
Customers Who Viewed This Also Viewed
Product Specifications
Customers Who Viewed This Also Viewed
Baldor-Reliance GC25120, 1/6 HP, 13 RPM, 115V, 1-Phase, TEFC, G, 120:1 Ratio, 300 In-Lbs
Not Yet Rated
$573.00
Baldor-Reliance GC24306, 1/15 HP, 85 RPM, 115V, 1-Phase, TENV, BB, 20:1 Ratio, 29 In-Lbs
Not Yet Rated
$326.95
Baldor-Reliance GC24310, 1/15 HP, 43 RPM, 115V, 1-Phase, TENV, BB, 40:1 Ratio, 37 In-Lbs
Not Yet Rated
$326.95
$455.95
Baldor-Reliance GC24003, 1/50 HP, 71 RPM, 115V, 1-Phase, TENV, FTA, 24:1 Ratio, 7.5 In-Lbs
Not Yet Rated
$263.95
Baldor-Reliance GC24208, 1/40 HP, 14 RPM, 115V, 1-Phase, TENV, DB, 117:1 Ratio, 40 In-Lbs
Not Yet Rated
$351.95
Leeson M1145040.00, 1/6 HP, 170 RPM, 115/230V, 1-Phase, TEFC, 13, 10:1 Ratio, 43 In-Lbs
Not Yet Rated
$506.00
Leeson M1125080.00, 1/15 HP, 28 RPM, 115/230V, 1-Phase, TENV, 10, 60:1 Ratio, 37 In-Lbs
Not Yet Rated
$373.95