Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Baldor-Reliance GM3307, 1/2 HP, 35 RPM, 208-230/460V, 3-Phase, TEFC, JH, 50:1 Ratio, 295 In-Lbs
See all 27 items in product family

Baldor-Reliance GM3307, 1/2 HP, 35 RPM, 208-230/460V, 3-Phase, TEFC, JH, 50:1 Ratio, 295 In-Lbs

Item #: WBB444020

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $762.00 Save up to 28%
Qty Price
1-2 $568.00 ea.
3+ $546.00 ea.
Product Information
Customer Review
Product Q&A
Baldor-Reliance GM3307, 1/2 HP, 35 RPM, 208-230/460V, 3-Phase, TEFC, JH, 50:1 Ratio, 295 In-Lbs

Features:
  • High strength tin-bronze gearing
  • Hardened and ground worm
  • Ball bearing on output for smooth torque transmission
  • Permanently lubricated for life with synthetic Mobil SHC634 oil
  • Internal oil expansion bladder allows for all position mounting without relocating a breather vent

Documents are in PDF format

Product Specifications

    • BRANDBaldor-Reliance
    • MANUFACTURERS PART NUMBERGM3307
    • HORSEPOWER1/2
    • GEAR MOTOR RPM35
    • VOLTAGE208-230/460
    • PHASE3
    • HERTZ60
    • SERVICE FACTOR1
    • ENCLOSURETEFC
    • FL AMPS2.1-2.38/1.19
    • DUTYContinuous
    • INSULATION CLASSB
    • FRAME MATERIALSteel
    • TYPE & FRAME STYLE3320M-JH
    • OUTPUT TORQUE (IN-LBS)295
    • RATIO TO 150
    • SERIESJH
    • ULYes
    • CSAYes
    • WEIGHT LBS26
    • ROTATIONReversible
    • OVERHUNG LOAD (LBS.)125
    • AMBIENT TEMP C40
    • SPEC. NO.33E282-0673K1
    • GEARHEAD / SHAFT TYPERight Angle
    • HP RANGE1/2 & Up

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!