Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Baldor-Reliance GPP7474, 1/4 HP, 83 RPM, 180VDC, TENV, PSL, 30:1 Ratio, 155 In-Lbs
See all 73 items in product family

Baldor-Reliance GPP7474, 1/4 HP, 83 RPM, 180VDC, TENV, PSL, 30:1 Ratio, 155 In-Lbs

Item #: WBB443322

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $733.00 Save up to 28%
Qty Price
1-2 $546.00 ea.
3+ $525.00 ea.
Product Information
Customer Review
Product Q&A
Baldor-Reliance GPP7474, 1/4 HP, 83 RPM, 180VDC, TENV, PSL, 30:1 Ratio, 155 In-Lbs

Features:
  • DCPM motor provides exceptional starting torque, adjustable speed and predictable performance
  • Needle and ball bearing construction for smooth torque transmission
  • Induction hardened helical gearing
  • Permanently lubricated with synthetic Mobil SHC007
  • Output shaft is 3/4 diameter
  • Reversible
  • Powder-coated enamel finish
  • 3 ft. SJTO cord

Documents are in PDF format

Product Specifications

    • BRANDBaldor-Reliance
    • MANUFACTURERS PART NUMBERGPP7474
    • HORSEPOWER1/4
    • GEAR MOTOR RPM83
    • VOLTAGE180
    • SERVICE FACTOR1
    • ENCLOSURETENV
    • FL AMPS1.25
    • DUTYContinuous
    • INSULATION CLASSF
    • FRAME MATERIALSteel
    • TYPE & FRAME STYLE2424P-PSL
    • OUTPUT TORQUE (IN-LBS)155
    • RATIO TO 130
    • SERIESPSL
    • ULYes
    • CSAYes
    • WEIGHT LBS14
    • ROTATIONReversible
    • OVERHUNG LOAD (LBS.)300
    • AMBIENT TEMP C40
    • SPEC. NO.24A614Z022G5
    • GEARHEAD / SHAFT TYPEParallel
    • HP RANGE1/4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!