Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Leeson M1125268.00, 1/8 HP, 14 RPM, 90VDC, TENV, PE350, 180:1 Ratio, 341 In-Lbs
See all 14 items in product family

Leeson M1125268.00, 1/8 HP, 14 RPM, 90VDC, TENV, PE350, 180:1 Ratio, 341 In-Lbs

Item #: WBB234694

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $934.00 Save up to 43%
Qty Price
1-2 $550.00 ea.
3+ $531.00 ea.
Product Information
Customer Review
Product Q&A
Leeson M1125268.00, 1/8 HP, 14 RPM, 90VDC, TENV, PE350, 180:1 Ratio, 341 In-Lbs

DC Gearmotor with Parallel Shaft. 1/8HP, 14 RPM, Gear Ratio 180 to 1, Overhung Load 465 Pounds, 341 Lb. In. Full Load Torque, Totally-Enclosed Non-Ventilated (TENV) Enclosure, 31 Frame, 90V, Name Plate Amps 1.5.

Gearbox output shaft are coated with Mirolon 3300 fortified Teflon for superior corrosion resistance. Frame, endshields, armature and interior components are coated by enamel and polyester compounds for resistance to moisture, acids, alkalies and oil. Cast conduit box with threaded conduit holes and nitrile gaskets keep water out. The conduit box cover is made from 304 stainless steel. For any condensation that may accumulate inside the motor, a one-way stainless steel vapor vent is provided. All hardware is stainless steel. Motor painted with white epoxy for superior corrosion resistance and protection. Machined fits between the endbells and motor frame are sealed with gaskets. Thru-bolt heads and nuts are sealed with fiber washers. O-rings are supplied under each threaded brush cover. Precision machined in-line steel gears, with a first stage steel helical gear are followed by spur-type gears. Lubrication is permanent semi-fluid grease, reducing possibility of leakage. Output shafts have needle bearings for high load capacities.

DC permanent magnet gearmotors are rated for continuous duty.

This Washguard motor is designed for extended life in applications requiring regular washdown or otherwise wet environments. Retards the entrance of water. Extra protection for the motor's interior prevents rust and corrosion build-up and releases trapped moisture to provide a longer life than possible with a standard motor. Gearmotors is designed for mounting at any angle, but shaft up with motor below should be avoided to prevent leakage of lubricant into the motor should the shaft seal fail. Overhung load capacities shown are at center of the output shaft. The motor's stall torque exceeds recommended full load torques for the gearboxes. A current limiting device should be used to prevent damage to the gear sets.


Click here to see our full selection of Motor Controls and Drives.

Product Specifications

    • BRANDLeeson
    • MANUFACTURERS PART NUMBERM1125268.00
    • HORSEPOWER1/8
    • GEAR MOTOR RPM14
    • VOLTAGE90
    • SERVICE FACTOR1
    • ENCLOSURETENV
    • FL AMPS1.5
    • DUTYContinuous
    • INSULATION CLASSF
    • FRAME MATERIALSteel
    • TYPE & FRAME STYLEP353-31
    • OUTPUT TORQUE (IN-LBS)341
    • RATIO TO 1180
    • SERIESPE350
    • ULYes
    • CSAYes
    • WEIGHT LBS12
    • ROTATIONReversible
    • OVERHUNG LOAD (LBS.)465
    • AMBIENT TEMP C40
    • MODELCM31D25VZ1
    • GEARHEAD / SHAFT TYPEParallel
    • HP RANGE1/11 to 1/8
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

107.21.16.70, 34.195.252.102:32