
Customers Also Viewed
DC Gearmotor with Parallel Shaft. 1/8HP, 170 RPM, Gear Ratio 11 to 1, Overhung Load 196 Pounds, 43 Lb. In. Full Load Torque, Totally-Enclosed Non-Ventilated (TENV) Enclosure, 30 Frame, 180V, Name Plate Amps 0.66.
Unit is totally enclosed, permanent magnet DC gearmotor, performance matched for continuous duty. Features precision machined in-line steel gears, with a first stage steel helical gear followed by spur-type gears. Lubrication is permanent semi-fluid grease, reducing possibility of leakage. Output shafts have needle bearings for high load capacities. Shafts are hardened steel. Conduit box not included with motor.
Designed for mounting at any angle, but shaft up with motor below should be avoided to prevent leakage of lubricant into the motor should the motor's shaft seal fail. Overhung load capacities shown are at center of output shaft. The motor's stall torque exceeds recommended full load torques. A current limiting device such as an SCR control should be used to prevent damage. Model 300 gearmotors have the same mounting dimensions as Bison's 300 and many Dayton gearmotors
Click here to see our full selection of Motor Controls and Drives.
Product Specifications
- BRANDLeeson
- MANUFACTURERS PART NUMBERM1125041.00
- HORSEPOWER1/8
- GEAR MOTOR RPM170
- VOLTAGE180
- SERVICE FACTOR1
- ENCLOSURETENV
- FL AMPS0.66
- DUTYContinuous
- INSULATION CLASSF
- FRAME MATERIALSteel
- TYPE & FRAME STYLEP302-30E
- OUTPUT TORQUE (IN-LBS)43
- RATIO TO 111
- SERIESP300
- ULYes
- CSAYes
- WEIGHT LBS13
- ROTATIONReversible
- OVERHUNG LOAD (LBS.)196
- AMBIENT TEMP C40
- MODEL985.619
- GEARHEAD / SHAFT TYPEParallel
- HP RANGE1/11 to 1/8
- RPM RANGE0-1000
- ENCLOSURE TYPETotally Enclosed
- is_motorYes
There are no questions for this product.

Leeson M1125041.00, 1/8 HP, 170 RPM, 180VDC, TENV, P300, 11:1 Ratio, 43 In-Lbs
$387.95
- Product Information
- Customer Review
- Product Q&A