Take 15% off your entire order!

Offer applied at checkout

Leeson 108703.00, 1/4 HP, 42 RPM, 90VDC, TENV, P1100, 42:1 Ratio, 353 In-Lbs

Leeson 108703.00, 1/4 HP, 42 RPM, 90VDC, TENV, P1100, 42:1 Ratio, 353 In-Lbs

Item #: WBB234612

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1,305.00 up to 46% OFF

Price: $711.00

$118.50/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Leeson 108703.00, 1/4 HP, 42 RPM, 90VDC, TENV, P1100, 42:1 Ratio, 353 In-Lbs

DC Gearmotor with Parallel Shaft. 1/4HP, 42 RPM, Gear Ratio 42 to 1, Overhung Load 650 Pounds, 353 Lb. In. Full Load Torque, Totally-Enclosed Non-Ventilated (TENV) Enclosure, P1102-48 Frame, 90V, Name Plate Amps 2.7, Continuous Duty, Efficiency Type Standard.

Gearmotor is totally enclosed, permanent magnet DC, performance matched for continuous duty service.

Gearbox has rugged aluminum die cast housing, for maximum gear and bearing support and precision machined gearing, hardened for maximum load capability. All gearing designed and rated to AGMA Class 9 standards and to withstand momentary shock overload of 200%. Features oversized output bearings for greater overhung load capacity and longer life. High-carbon alloy output shaft provides maximum strength and rigidity. All needle bearing journals are precision-ground after heat treating to provide maximum finish and fit. Heavy-duty industrial oil seals help keep lubricant in and dirt out. Gears and bearings are splash lubricated with permanent, heavy duty gear oil. Conduit box is included with motor.

Designed for mounting at any angle, but shaft up with motor below should be avoided to prevent leakage of lubricant into the motor should the motor's shaft seal fail. Overhung load capacities shown are at center of outputshaft. The motor's stall torque exceeds recommended full load torques. A current limiting device such as an SCR control should be used to prevent damage. Model P1100 DC gearmotors have the same mounting dimensions as Bison 483 and many Dayton gearmotors.


Click here to see our full selection of Motor Controls and Drives.

Compatibility
Bison: 011-483-4041
Grainger/Dayton: 6Z409
Minarik: 507-01-215(Leeson motor is totally enclosed non-ventilated )

Product Specifications

  • BRANDLeeson
  • MANUFACTURERS PART NUMBER108703.00
  • HORSEPOWER1/4
  • GEAR MOTOR RPM42
  • VOLTAGE90
  • SERVICE FACTOR1
  • ENCLOSURETENV
  • FL AMPS2.7
  • DUTYContinuous
  • INSULATION CLASSF
  • FRAME MATERIALSteel
  • TYPE & FRAME STYLEP1102-48
  • OUTPUT TORQUE (IN-LBS)353
  • RATIO TO 142
  • SERIESP1100
  • ULYes
  • CSAYes
  • WEIGHT LBS38
  • ROTATIONReversible
  • OVERHUNG LOAD (LBS.)650
  • AMBIENT TEMP C40
  • MODELC4D17NZ20
  • GEARHEAD / SHAFT TYPEParallel
  • HP RANGE1/4
  • RPM RANGE0-1000
  • ENCLOSURE TYPETotally Enclosed
  • is_motorYes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Leeson 108703.00, 1/4 HP, 42 RPM, 90VDC, TENV, P1100, 42:1 Ratio, 353 In-Lbs

Leeson 108703.00, 1/4 HP, 42 RPM, 90VDC, TENV, P1100, 42:1 Ratio, 353 In-Lbs

Item #: WBB234612

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant