Take 15% off your entire order!

Offer applied at checkout

Leeson M1125274.00, 1/4 HP, 42 RPM, 12VDC, TENV, PE350, 58:1 Ratio, 325 In-Lbs

Leeson M1125274.00, 1/4 HP, 42 RPM, 12VDC, TENV, PE350, 58:1 Ratio, 325 In-Lbs

Item #: WBB234629

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1,012.00 up to 46% OFF

Price: $560.00

$93.33/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity Discount

  • Buy 1-2 $560.00 ea.
  • Buy 3+ $543.00 ea.

Quantity

Customers Also Viewed

Leeson M1125274.00, 1/4 HP, 42 RPM, 12VDC, TENV, PE350, 58:1 Ratio, 325 In-Lbs

SPECIAL ORDER - AVAILABLE TO SHIP IN 5 WEEKS

DC Gearmotor with Parallel Shaft. 1/4HP, 42 RPM, Gear Ratio 58 to 1, Overhung Load 327 Pounds, 325 Lb. In. Full Load Torque, Totally-Enclosed Non-Ventilated (TENV) Enclosure, 32 Frame, 12V, Name Plate Amps 20.

Gearbox output shaft are coated with Mirolon 3300 fortified Teflon for superior corrosion resistance. Frame, endshields, armature and interior components are coated by enamel and polyester compounds for resistance to moisture, acids, alkalies and oil. Cast conduit box with threaded conduit holes and nitrile gaskets keep water out. The conduit box cover is made from 304 stainless steel. For any condensation that may accumulate inside the motor, a one-way stainless steel vapor vent is provided. All hardware is stainless steel. Motor painted with white epoxy for superior corrosion resistance and protection. Machined fits between the endbells and motor frame are sealed with gaskets. Thru-bolt heads and nuts are sealed with fiber washers. O-rings are supplied under each threaded brush cover. Precision machined in-line steel gears, with a first stage steel helical gear are followed by spur-type gears. Lubrication is permanent semi-fluid grease, reducing possibility of leakage. Output shafts have needle bearings for high load capacities.

DC permanent magnet gearmotors are rated for continuous duty.

This Washguard motor is designed for extended life in applications requiring regular washdown or otherwise wet environments. Retards the entrance of water. Extra protection for the motor's interior prevents rust and corrosion build-up and releases trapped moisture to provide a longer life than possible with a standard motor. Gearmotors is designed for mounting at any angle, but shaft up with motor below should be avoided to prevent leakage of lubricant into the motor should the shaft seal fail. Overhung load capacities shown are at center of the output shaft. The motor's stall torque exceeds recommended full load torques for the gearboxes. A current limiting device should be used to prevent damage to the gear sets.


Click here to see our full selection of Motor Controls and Drives.

Product Specifications

  • BRANDLeeson
  • MANUFACTURERS PART NUMBERM1125274.00
  • HORSEPOWER1/4
  • GEAR MOTOR RPM42
  • VOLTAGE12
  • SERVICE FACTOR1
  • ENCLOSURETENV
  • FL AMPS20
  • DUTYContinuous
  • INSULATION CLASSF
  • FRAME MATERIALSteel
  • TYPE & FRAME STYLEP353-32
  • OUTPUT TORQUE (IN-LBS)325
  • RATIO TO 158
  • SERIESPE350
  • ULYes
  • CSAYes
  • WEIGHT LBS17
  • ROTATIONReversible
  • OVERHUNG LOAD (LBS.)327
  • AMBIENT TEMP C40
  • MODELCM32D25VZ5
  • GEARHEAD / SHAFT TYPEParallel
  • HP RANGE1/4
  • RPM RANGE0-1000
  • ENCLOSURE TYPETotally Enclosed
  • is_motorYes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Leeson M1135244.00, 1/4 HP, 42 RPM, 12VDC, TENV, PE350, 58:1 Ratio, 325 In-Lbs

Item #: B234630

Not Yet Rated

Usually ships in 5 to 8 days

$438.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Leeson M1125274.00, 1/4 HP, 42 RPM, 12VDC, TENV, PE350, 58:1 Ratio, 325 In-Lbs

Leeson M1125274.00, 1/4 HP, 42 RPM, 12VDC, TENV, PE350, 58:1 Ratio, 325 In-Lbs

Item #: WBB234629

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant