
Customers Also Viewed
DC Gearmotor with Parallel Shaft. 1/4HP, 500 RPM, Gear Ratio 5 to 1, Overhung Load 194 Pounds, 25 Lb. In. Full Load Torque, Totally-Enclosed Non-Ventilated (TENV) Enclosure, 34 Frame, 180V, Name Plate Amps 1.
Gearmotor is totally enclosed, permanent magnet DC, performance matched for continuous duty service.
Gearbox has rugged aluminum die cast housing, for maximum gear and bearing support and precision machined gearing, hardened for maximum load capability. All gearing designed and rated to AGMA Class 9 standards and to withstand momentary shock overload of 200%. Features oversized output bearings for greater overhung load capacity and longer life. High-carbon alloy output shaft provides maximum strength and rigidity. All needlebearing journals are precision-ground after heat treating,to provide maximum finish and fit. Heavy-duty industrial oil seals help keep lubricant in and dirt out. Gears and bearings are splash lubricated with permanent, heavy duty gear oil. Conduit box not included with motor.
These gearmotors are designed for mounting at any angle, but shaft up with motor below should be avoided to prevent leakage of lubricant into the motor should the motor's shaft seal fail. Overhung load capacities shown are at center of outputshaft. The motor's stall torque exceeds recommended full load torques. A current limiting device such as an SCR control should be used to prevent damage. Model PE350 gearmotors have the same mounting dimensions as Bodine's "E" box and many Baldor gearmotors.
Click here to see our full selection of Motor Controls and Drives.
Product Specifications
- BRANDLeeson
- MANUFACTURERS PART NUMBERM1135150.00
- HORSEPOWER1/4
- GEAR MOTOR RPM500
- VOLTAGE180
- SERVICE FACTOR1
- ENCLOSURETENV
- FL AMPS1
- DUTYContinuous
- INSULATION CLASSF
- FRAME MATERIALSteel
- TYPE & FRAME STYLEP352-34
- OUTPUT TORQUE (IN-LBS)25
- RATIO TO 15
- SERIESPE350
- ULYes
- CSAYes
- WEIGHT LBS17
- ROTATIONReversible
- OVERHUNG LOAD (LBS.)194
- AMBIENT TEMP C40
- MODELCM34D25NZ82
- GEARHEAD / SHAFT TYPEParallel
- HP RANGE1/4
- RPM RANGE0-1000
- ENCLOSURE TYPETotally Enclosed
- is_motorYes
There are no questions for this product.
Popular item in this category
Leeson M1125272.00, 1/4 HP, 500 RPM, 90VDC, TENV, PE350, 5:1 Ratio, 25 In-Lbs
Item #: B234616
Not Yet Rated
Usually ships in 2 to 5 days
$498.95

Leeson M1135150.00, 1/4 HP, 500 RPM, 180VDC, TENV, PE350, 5:1 Ratio, 25 In-Lbs
$423.95
- Product Information
- Customer Review
- Product Q&A