Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Leeson M1125219.00, 1/8 HP, 51 RPM, 12VDC, TENV, P300, 35:1 Ratio, 130 In-Lbs
See all 86 items in product family

Leeson M1125219.00, 1/8 HP, 51 RPM, 12VDC, TENV, P300, 35:1 Ratio, 130 In-Lbs

Item #: WBB234570

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $750.00 Save up to 41%
Qty Price
1-2 $462.95 ea.
3+ $445.95 ea.
Product Information
Customer Review
Product Q&A
Leeson M1125219.00, 1/8 HP, 51 RPM, 12VDC, TENV, P300, 35:1 Ratio, 130 In-Lbs

DC Gearmotor with Parallel Shaft. 1/8HP, 51 RPM, Gear Ratio 35 to 1, Overhung Load 277 Pounds, 130 Lb. In. Full Load Torque, Totally-Enclosed Non-Ventilated (TENV) Enclosure, 30 Frame, 12V, Name Plate Amps 10.3.

Unit is totally enclosed, permanent magnet DC gearmotor, performance matched for continuous duty. Features precision machined in-line steel gears, with a first stage steel helical gear followed by spur-type gears. Lubrication is permanent semi-fluid grease, reducing possibility of leakage. Output shafts have needle bearings for high load capacities. Shafts are hardened steel. Conduit box not included with motor.

Designed for mounting at any angle, but shaft up with motor below should be avoided to prevent leakage of lubricant into the motor should the motor's shaft seal fail. Overhung load capacities shown are at center of output shaft. The motor's stall torque exceeds recommended full load torques. A current limiting device such as an SCR control should be used to prevent damage. Model 300 gearmotors have the same mounting dimensions as Bison's 300 and many Dayton gearmotors


Click here to see our full selection of Motor Controls and Drives.

Documents

Documents are in PDF format

Product Specifications

    • BRANDLeeson
    • MANUFACTURERS PART NUMBERM1125219.00
    • HORSEPOWER1/8
    • GEAR MOTOR RPM51
    • VOLTAGE12
    • SERVICE FACTOR1
    • ENCLOSURETENV
    • FL AMPS10.3
    • DUTYContinuous
    • INSULATION CLASSF
    • FRAME MATERIALSteel
    • TYPE & FRAME STYLEP303-30
    • OUTPUT TORQUE (IN-LBS)130
    • RATIO TO 135
    • SERIESP300
    • ULYes
    • CSAYes
    • WEIGHT LBS12
    • ROTATIONReversible
    • OVERHUNG LOAD (LBS.)277
    • AMBIENT TEMP C40
    • MODEL985.659
    • GEARHEAD / SHAFT TYPEParallel
    • HP RANGE1/11 to 1/8
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.84.236.168, 34.195.252.29:33