Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Baldor-Reliance GP232001, 1/25 HP, 344 RPM, 90VDC, TENV, FTA, 5:1 Ratio, 5.1 In-Lbs
See all 79 items in product family

Baldor-Reliance GP232001, 1/25 HP, 344 RPM, 90VDC, TENV, FTA, 5:1 Ratio, 5.1 In-Lbs

Item #: WBB443684

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $383.00 Save up to 28%
Qty Price
1-2 $285.95 ea.
3+ $274.95 ea.
Product Information
Customer Review
Product Q&A
Baldor-Reliance GP232001, 1/25 HP, 344 RPM, 90VDC, TENV, FTA, 5:1 Ratio, 5.1 In-Lbs

Features:
  • DCPM motor provides exceptional starting torque, adjustable speed and predictable performance
  • Sleeve bearing on output for smooth torque transmission
  • Permanently lubricated for life with synthetic grease
  • Double output shaft is 5/16 diameter
  • Reversible
  • Powder-coated enamel finish
  • Supplied with 3 ft. SJTO cord

Documents are in PDF format

Product Specifications

    • BRANDBaldor-Reliance
    • MANUFACTURERS PART NUMBERGP232001
    • HORSEPOWER1/25
    • GEAR MOTOR RPM344
    • VOLTAGE90
    • SERVICE FACTOR1
    • ENCLOSURETENV
    • FL AMPS0.49
    • DUTYContinuous
    • INSULATION CLASSF
    • FRAME MATERIALSteel
    • TYPE & FRAME STYLE2314P-FTA
    • OUTPUT TORQUE (IN-LBS)5.1
    • RATIO TO 15
    • SERIESFTA
    • ULYes
    • CSAYes
    • WEIGHT LBS5
    • ROTATIONReversible
    • OVERHUNG LOAD (LBS.)1.3
    • AMBIENT TEMP C40
    • SPEC. NO.23A006Z002G1
    • GEARHEAD / SHAFT TYPERight Angle
    • HP RANGE1/150 to 1/21

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!