Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Baldor-Reliance GP24060, 1/8 HP, 29 RPM, 90VDC, TENV, G, 60:1 Ratio, 163 In-Lbs
See all 79 items in product family

Baldor-Reliance GP24060, 1/8 HP, 29 RPM, 90VDC, TENV, G, 60:1 Ratio, 163 In-Lbs

Item #: WBB443301

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $843.00 Save up to 28%
Qty Price
1-2 $628.00 ea.
3+ $604.00 ea.
Product Information
Customer Review
Product Q&A
Baldor-Reliance GP24060, 1/8 HP, 29 RPM, 90VDC, TENV, G, 60:1 Ratio, 163 In-Lbs

Features:
  • Bronze and hardened steel worm gear first stage
  • Hardened steel helical output stage
  • Completely sealed from the environment and pre-lubricated with synthetic oil
  • Does not require periodic oil changes
  • G gear style can be face mounted
Typical Applications:
Conveyors, medical and laboratory equipment, printing presses, commercial ovens, machine tools and other applications requiring adjustable speed.

Documents are in PDF format

Product Specifications

    • BRANDBaldor-Reliance
    • MANUFACTURERS PART NUMBERGP24060
    • HORSEPOWER1/8
    • GEAR MOTOR RPM29
    • VOLTAGE90
    • SERVICE FACTOR1
    • ENCLOSURETENV
    • FL AMPS1.54
    • DUTYContinuous
    • INSULATION CLASSF
    • FRAME MATERIALSteel
    • TYPE & FRAME STYLE2424P-G
    • OUTPUT TORQUE (IN-LBS)163
    • RATIO TO 160
    • SERIESG
    • ULYes
    • CSAYes
    • WEIGHT LBS16
    • ROTATIONReversible
    • OVERHUNG LOAD (LBS.)200
    • AMBIENT TEMP C40
    • SPEC. NO.24A618Z105G1
    • GEARHEAD / SHAFT TYPERight Angle
    • HP RANGE1/11 to 1/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!